Flat Shipping

Flat Shipping at €24.99 + VAT

SPEEDAIRE 45YY14 Drill, 1/2 Inch Chuck Size, Industrial Duty, 450 Rpm Free Speed, 0.7 Hp, Keyed | CU4BHP

SPEEDAIRE 45YY14 Drill, 1/2 Inch Chuck Size, Industrial Duty, 450 Rpm Free Speed, 0.7 Hp, Keyed

Item: CU4BHP Model: 45YY14
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€371.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChuck
Air Consumption24 CFM
Air Inlet Size1/4"
Air Inlet TypeNPT
Air Pressure90 psi
ApplicationAssembly Environments, Manufacturing, Production
Body StylePistol
Chuck MaterialMetal
Chuck Size1/2"
Drill Chuck TypeKeyed
Drill Chuck Type - Air DrillsKeyed
Drilling Capacity In Aluminum1 1/8"
Drilling Capacity In Cast Iron5/8"
Drilling Capacity In Masonry5/8"
Drilling Capacity In Steel3/4"
Drilling Capacity In Wood1 1/2"
Duty CycleIndustrial Duty
Duty RatingIndustrial
Exhaust LocationHandle
Free Speed450 RPM
Gear TrainPlanetary
Handle MaterialAluminum
Handle TypePistol Grip
Housing MaterialAluminum
Hp7/10 hp
Max. Torque11.5 lbs.-ft.
Min. Torque0.1 lbs.-ft.
Noise Level85 dBA
Number Of Speed SettingsContinuous
Overall Height5 5/8"
Overall Length8 5/8"
Overall Width1 7/8"
Power SourceAir Power
ReversibleNo
Side To Center1"
Spindle Thread Size1/2"-20
StylePistol
Throttle TypeTrigger
Torque Range0.1 lbs.-ft. to 11.5 lbs.-ft.
Variable SpeedYes
Vibration Level2.5 m/sq. sec.
Air Inlet1/4" NPT
Tool Weight4 lbs.

Shipping Info:

Ship weight (kg) 2.0925
Ship height (cm)14.29
Ship length (cm)21.91
Ship width (cm)4.76
Country of OriginUS

Product Variants

ProductModelReversibleChuck SizeDuty RatingFree SpeedHpDrill Chuck TypeTool WeightVariable SpeedPrice
SPEEDAIRE 10D234 Air Drill Industrial Pistol 1/4 Inch | AA2BZQ 10D234Yes1/4"Industrial2600 RPM1/4 hpKeyed1.43 lbs.No€190.29
SPEEDAIRE 10D240 Air Drill Industrial Pistol 3/8 Inch | AA2BZX 10D240No3/8"Industrial2000 RPM2/5 hpKeyed2 lbs.Yes€209.47
SPEEDAIRE 12V744 Air Drill Industrial Pistol 1/4 Inch | AA4PDF 12V744No1/4"Industrial2000 RPM203/500 hpKeyed1.97 lbs.Yes€167.44
SPEEDAIRE 45YY16 Drill, 1/2 Inch Chuck Size, Industrial Duty, 450 Rpm Free Speed, 0.7 Hp, Keyed | CU4BHQ 45YY16Yes1/2"Industrial450 RPM7/10 hpKeyed-Yes€366.32
SPEEDAIRE 48MA04 Drill, 3/8 Inch Chuck Size, Light Duty, 2000 Rpm Free Speed, 0.5 Hp, Keyed | CU4BHR 48MA04Yes3/8"Light Duty2000 RPM1/2 hpKeyed-No€84.35
SPEEDAIRE 45YY30 Drill, 7/16 Inch Chuck Size, Industrial Duty, 2, 600 Rpm Free Speed, 0.7 Hp, Quick Change | CU4BHT 45YY30Yes0.438"Industrial2600 RPM7/10 hpQuick Change-Yes€493.33
SPEEDAIRE 45YY29 Drill, 7/16 Inch Chuck Size, Industrial Duty, 2, 600 Rpm Free Speed, 0.7 Hp, Quick Change | CU4BHU 45YY29Yes0.438"Industrial2600 RPM7/10 hpQuick Change-Yes€295.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 45YY14 Drill, 1/2 Inch Chuck Size, Industrial Duty, 450 Rpm Free Speed, 0.7 Hp, Keyed
€371.29 /unit