SPEEDAIRE 45UZ55 Dual Reel Spring Return Hose Reel, 25 Ft, 3/8 Inch Mnpt X 3/8 Inch Mnpt | CU4CAH

SPEEDAIRE 45UZ55 Dual Reel Spring Return Hose Reel, 25 Ft, 3/8 Inch Mnpt X 3/8 Inch Mnpt

Item: CU4CAH Model: 45UZ55
In Stock

Get it by Tuesday, Jun 10

€705.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Return Hose Reel
Base Motion TypeSwivel
Base Mount Width7 3/4"
Bearing ConstructionPermanently Lubricated
BearingsPermanently Lubricated
Combination TypeAir/Electric
Cord ColorYellow
Cord Current13A
Cord Gauge14 AWG
Cord IncludedYes
Drive TypeSpring Return
Duty RatingHeavy Duty
EnclosedNo
Fasteners IncludedNo
FeaturesRust Proof Finish
Feeder Cord Ending3 Pin Plug
Feeder Cord Ending ConfigurationNEMA 1-15P
Feeder Cord Length25 ft.
FinishPowder Coat , Powder Coated
Fitting Size3/8" x 3/8"
For Dual HoseYes
Hose 1 ColorRed
Hose 1 Cover MaterialHybrid Polymer
Hose 1 Fitting A GenderMale
Hose 1 Fitting A MaterialBrass
Hose 1 Fitting A Size3/8"
Hose 1 Fitting A TypeNPT
Hose 1 Fitting B GenderMale
Hose 1 Fitting B MaterialBrass
Hose 1 Fitting B Size3/8"
Hose 1 Fitting B TypeNPT
Hose 1 Inside Diameter3/8"
Hose 1 Length25 ft.
Hose 1 Outside Diameter5/8"
Hose 1 Tube MaterialHybrid Polymer
Hose Capacity25 ft.
Hose ColorGreen
Hose End Size3/8" x 3/8"
Hose IncludedYes
Hose Inside Dia.3/8"
Hose MaterialRubber
Hose Reel Primary ApplicationAir, Electric
Hose Reel TypeWall Mount Hose Reel
Hose Return Speed ControlNo
IncludesCord, Hose
Includes CordYes
Includes HoseYes
Includes Hose StopYes
Includes Leader HoseNo
LatchLocking
Latch TypeLocking
Max. Pressure300 psi
Max. Temp.140°F
Min. Operating Pressure0 psi
Min. Operating Temp.-4°F
Mount Base Height8 1/2"
Mount Hole Center-to-center Width6"
Mounting Hole Center To Center Height6 7/8"
Mounting Hole Dia.1/2"
Number Of Conductors0
Number Of Guide ArmsSingle Arm
Number Of Mount Holes4
Number Of Mounting Holes4
Number Of Outlets1
Overall Height16"
Overall Length14"
Overall Width16"
Pedestal TypeSingle Pedestal
Reel Dia.13 5/8"
Reel FinishPowder Coated
Reel MaterialSteel
Reel Width14"
Retractable Cord EndingSingle Plug
Retractable Cord Ending ConfigurationNEMA 5-15R
Retractable Cord Length25 ft.
Seal MaterialRubber
Seal TypeRubber
Speed Limited RetractionNo
Spiral Hose GuardNo
Swivel Inlet GenderFemale
Swivel MaterialPolyoxymethylene
Swivel Outlet GenderFemale
Voltage120V AC
Maximum Operating Pressure300 psi
Mount Base Width7 3/4"
Mount Hole Diameter1/2"
Mounting Hole Center To Center Width6"
Overall Dimensions14" L x 16" W x 16" H
Reel ColorGreen
Reel Diameter13 5/8"
Weight41 lbs.

Shipping Info:

Ship weight (kg) 18.45
Ship height (cm)40.64
Ship length (cm)35.56
Ship width (cm)40.64
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 45UZ55 Dual Reel Spring Return Hose Reel, 25 Ft, 3/8 Inch Mnpt X 3/8 Inch Mnpt
€705.23 /unit