Flat Shipping

Flat Shipping at €24.99 + VAT

SPEEDAIRE 458J36 Air Gun, Thumb-Lever Grip, Aluminum, 1/4 Inch NPT Female, 1 Nozzle, Venturi, Steel | CU4BFB

SPEEDAIRE 458J36 Air Gun, Thumb-Lever Grip, Aluminum, 1/4 Inch NPT Female, 1 Nozzle, Venturi, Steel

Item: CU4BFB Model: 458J36
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Gun
Actual Extension Length3"
Air Consumption8 SCFM
Air Flow PatternFocused
Air Inlet GenderFemale
Air Inlet Size1/4"
ApplicationCleaning
Body MaterialAluminum
Chip Guard IncludedNo
Collection Bag IncludedNot Applicable
ColorGray
Grip StyleThumb Lever
IncludesSafety Nozzle
Max. Inlet Pressure120 psi
Noise Level104 dBA
NozzleVenturi
Nozzle AngleStraight
Nozzle FeaturesSafety
Nozzle Tip MaterialSteel
Nozzle TypeFixed Nozzle
Number Of Nozzles Included1
Output Thrust0.6 lbf.
Overall Length7"
Overall Width1 3/4"
Tip MaterialSteel
TriggerShort Lever
Air Inlet1/4" NPT Female
Air Inlet TypeNPT
Air Outlet Size1/8"
Sound Level104 dbA
StandardsOSHA 1910.242(B)

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)2.54
Ship length (cm)18.03
Ship width (cm)4.45
Country of OriginCN

Product Variants

ProductModelNumber Of Nozzles IncludedAir Flow PatternChip Guard IncludedGrip StyleOutput ThrustMax. Inlet PressureTriggerOverall WidthPrice
SPEEDAIRE 22YK82 Air Gun Hand Held Black Pvc | AB7GJW 22YK82-----150 psi--€5.09
SPEEDAIRE 52CF78 Air Gun, 1/4 Inch FNPT Inlet, 150 PSI Max. Inlet Pressure, Zinc | CH3QAL 52CF78 52CF781FocusedNo--150 psiButton2"€18.95
SPEEDAIRE 52CF69 Air Gun, 1/4 Inch FNPT Inlet, 220 PSI Max. Inlet Pressure, Zinc | CH3QAM 52CF69 52CF691FocusedNo--220 psiButton2 1/2"€36.07
SPEEDAIRE 458J47 Air Gun, 1/4 Inch FNPT Inlet, 120 PSI Max. Inlet Pressure, Aluminum | CH3QAN 458J47 458J471FocusedNo--120 psiShort Lever2 1/4"€35.08
SPEEDAIRE 52KD69 Air Gun Kit, Pistol-Grip Grip, Aluminum/Polyoxymethylene/Steel, 1/4 Inch NPT Female, Std | CU4BDX 52KD694FocusedNoPistol Grip0.7 lbf.110 psiLever7 3/4"€69.93
SPEEDAIRE 52CF74 Air Gun Kit, Pistol-Grip Grip, Plastic, 1/4 Inch NPT Female, 12 Nozzle | CU4BDY 52CF7412FocusedYesPistol Grip0.7 lbf.160 psiLever15 1/2"€56.41
SPEEDAIRE 52CF84 Air Gun Kit, Pistol-Grip Grip, Plastic, 1/4 Inch NPT Female, 12 Nozzle, Multi Port | CU4BDZ 52CF8412FocusedNoPistol Grip1.8 lbf.150 psiLever5 1/8"€53.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 458J36 Air Gun, Thumb-Lever Grip, Aluminum, 1/4 Inch NPT Female, 1 Nozzle, Venturi, Steel
€27.50 /unit