Flat Shipping

Flat Shipping at €24.99 + VAT

SPEEDAIRE 42PC50 Latch Pawl, Steel, Zinc Galvanized | CU4BYA

SPEEDAIRE 42PC50 Latch Pawl, Steel, Zinc Galvanized

Item: CU4BYA Model: 42PC50
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPawl
Finish, CoatingZinc Galvanized
For Use With Grainger Item Number45UZ46, 45UZ47, 45UZ48, 45UZ49
For Use With Mfr. Model NumberGGSCR-1308-2, GGSCR-616-2, GGSCR-908-2, GGSCR-916-2
Includes(1) Latch Spring
Length2"
MaterialSteel
Overall Length2"
Overall Width1 5/8"
Width1 5/8"
Finish/coatingZinc Galvanized
For Reel SeriesSCR Series
Overall Dimensions2" L x 1 5/8" W

Shipping Info:

Ship weight (kg) 0.171
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginKR

Product Variants

ProductModelMaterialOverall LengthOverall WidthFinish, CoatingPrice
SPEEDAIRE 42PC48 Latch Pawl, Aluminum | CU4BXW 42PC48Aluminum, Steel5 1/4"2 3/16"Zinc Galvanized€42.57
SPEEDAIRE 42PC47 Latch Pawl, Steel | CU4BXX 42PC47Steel5 3/16"1 7/16"Zinc Galvanized€41.69
SPEEDAIRE A109-4160 Latch Pawl, Steel | CU4BXY A109-4160Steel1 9/16"15/16"Zinc Galvanized€17.18
SPEEDAIRE 42PC49 Latch Pawl, Steel | CU4BXZ 42PC49Steel5 3/16"1 7/16"Zinc Galvanized€40.02
SPEEDAIRE GGS_56652 Latch Spring, Stainless Steel | CU4BYB GGS_56652Stainless Steel1"0.312"Heat Treated€1.77
SPEEDAIRE A109-4150 Latch Pawl, Steel | CU4BYC A109-4150Steel1 9/16"15/16"Zinc Galvanized€11.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 42PC50 Latch Pawl, Steel, Zinc Galvanized
€28.91 /unit