Flat Shipping

Flat Shipping at €24.99 + VAT

SPEEDAIRE 4.00CTEF4MAU14AC12.00 Air Cylinder 4 Inch Bore 12 Inch Stroke | AE6VYM 5VLN3

SPEEDAIRE 5VLN3 Air Cylinder 4 Inch Bore 12 Inch Stroke

Item: AE6VYM Model: 5VLN3
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Cylinder
Body MaterialStainless Steel
Bore Dia.4"
Cushion TypeHead And Cap
End Cap MaterialAluminum
Magnetic PistonNo
Max. Pressure250 psi
Overall Length18 7/8"
Piston MaterialComposite
Piston Rod FinishChrome Plated
Piston Rod MaterialSteel
Port Size1/2"
Rod Dia.1"
Rod Thread Length1 1/4"
Rod Thread Size3/4"-16
Rod Thread TypeFine
Single Acting/double ActingDouble Acting
Stroke12"
Temp. Range-10°F to +165°F
Tube MaterialStainless Steel
TypeNFPA
Air Inlet1/2"
Body Material FinishAnodized
Bore Diameter4"
Cylinder ActionDouble Acting
Cylinder TypeExtruded
End Cap Material FinishAnodized
For Fluid TypeAir
Maximum Operating Pressure250 psi
Maximum Operating Temperature165°F
Minimum Operating Temperature-10°F
Mounting StyleTapped Hole, Sleeve Nut
Overall Height18 3/4"
Piston Rod Material FinishChrome Plated
Rod Diameter1"
StandardsNFPA, ROHS COMPLIANT
Stroke Length12"

Shipping Info:

Ship weight (kg) 6.0525
Ship height (cm)12.7
Ship length (cm)48.26
Ship width (cm)11.43
HS code8412310080
Country of OriginUS

Product Variants

ProductModelStrokeOverall LengthBore Dia.Body MaterialMagnetic PistonMax. PressureSingle Acting/double ActingTemp. RangePrice
SPEEDAIRE 4.00TEF4MAU14A2.000 Air Cylinder 8.875 Inch Length Stainless Steel | AE6VXQ 5VLK3 5VLK32"8 7/8"4"Stainless SteelNo250 psiDouble Acting-10°F to +165°F€300.31
SPEEDAIRE 4.00TEF4MAU14A3.000 Air Cylinder 9.875 Inch Length Stainless Steel | AE6VXT 5VLK5 5VLK53"9 22/25"4"Stainless SteelNo250 psiDouble Acting-10°F to +165°F€310.71
SPEEDAIRE 4.00TEF4MAU14A3.500 Air Cylinder 10.375 Inch Length Stanless Steel | AE6VXU 5VLK6 5VLK63 1/2"10 3/8"4"Stainless SteelNo250 psiDouble Acting-10°F to +165°F€310.71
SPEEDAIRE 4.00TEF4MAU14A4.000 Air Cylinder 10.875 Inch Length Stanless Steel | AE6VXV 5VLK7 5VLK74"10 7/8"4"Stainless SteelNo250 psiDouble Acting-10°F to +165°F€332.86
SPEEDAIRE 4.00TEF4MAU14A4.500 Air Cylinder 11.375 Inch Length Stanless Steel | AE6VXW 5VLK8 5VLK84 1/2"11 3/8"4"Stainless SteelNo250 psiDouble Acting-10°F to +165°F€321.13
SPEEDAIRE 4.00TEF4MAU14A5.000 Air Cylinder 11.875 Inch Length Stanless Steel | AE6VXX 5VLK9 5VLK95"11 7/8"4"Stainless SteelNo250 psiDouble Acting-10°F to +165°F€386.09
SPEEDAIRE 4.00TEF4MAU14A5.500 Air Cylinder 12.375 Inch Length Stanless Steel | AE6VXY 5VLL0 5VLL05 1/2"12 3/8"4"Stainless SteelNo250 psiDouble Acting-10°F to +165°F€357.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 5VLN3 Air Cylinder 4 Inch Bore 12 Inch Stroke