SPEEDAIRE 3YA52 Refrigerated Air Dryer | AD3CTU

SPEEDAIRE 3YA52 Refrigerated Air Dryer

Item: AD3CTU Model: 3YA52
In Stock

Get it by Thursday, Jun 12

€2,675.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompressed Air Dryer
Air Inlet GenderFemale
Bracket KitNo
Bracket Kit IncludedNo
Cfm35 CFM
Dew Point48°F
Drain IncludedYes
Drain TypePneumatic Drain
FeaturesOn/Off Switch, Power On Light
FinishPowder Coat
Full Load Amps6A
Heat Exchanger MaterialCopper
Max. Air Compressor Hp10 hp
Max. Ambient Temp.113°F
Max. Inlet Temp.120°F
Max. Pressure250 psi
Overall Depth16"
Overall Height22"
Overall Width15"
Phase1
Power0.46 kW
Refrigeration Compressor (hp)1/4 hp
Voltage115V AC
Air Inlet Size3/4"
Air Inlet TypeNPT
Air Outlet Size3/4"
Air Outlet TypeNPT
Cord Length6 ft.
Cycling TypeNon Cycling
Electrical Connection Type115V AC Plug
Frequency60 Hz
Full Load Current6A
Includes6 ft. Power Cord, Pneumatic Drain
Input Voltage115V AC
Iso ClassClass 6
Maximum Air Compressor Horsepower10 hp
Maximum Ambient Temperature113°F
Maximum Flow35 CFM
Maximum Flow @ 100 Psi35 CFM
Maximum Incoming Pressure250 psi
Maximum Inlet Temperature120°F
RefrigerantR-134a
Refrigeration Compressor Horsepower0.25 hp
SeriesHPR Series

Shipping Info:

Ship weight (kg) 33.3
Ship height (cm)55.88
Ship length (cm)40.64
Ship width (cm)38.1
HS code8418690180
Country of OriginUS

Product Variants

ProductModelDew PointPowerMax. Ambient Temp.Overall DepthOverall HeightOverall WidthFinishRefrigeration Compressor (hp)Price
SPEEDAIRE 3YA49 Refrigerated Air Dryer | AD3CTQ 3YA4946°F0.2 kW110°F13"15"13"Powder Coat1/8 hp€1,238.21
SPEEDAIRE 3YA50 Refrigerated Air Dryer | AD3CTR 3YA5043°F0.24 kW110°F13"15"13"Powder Coat1/7 hp€1,698.98
SPEEDAIRE 3YA51 Refrigerated Air Dryer | AD3CTT 3YA5146°F0.41 kW113°F16"22"15"Powder Coated1/4 hp€2,211.63
SPEEDAIRE 3YA53 Refrigerated Air Dryer | AD3CTV 3YA5350°F0.57 kW113°F20"22"20"Powder Coat1/3 hp€3,401.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 3YA52 Refrigerated Air Dryer
€2,675.26 /unit