Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE 3JT73 Multipurpose Air Hose 1/2 Inch 25 Feet Length | AC9TBJ

SPEEDAIRE 20031498 Multipurpose Air Hose 1/2 Inch 25 Feet Length

Item: AC9TBJ Model: 20031498Cross Ref: 3JT73
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€146.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMultipurpose Air Hose
ColorBlack
Coupling MaterialBrass
Cover MaterialEPDM
Inside Dia.1/2"
Length25 ft.
Max. Pressure200 psi
Outside Dia.0.787"
ReinforcementSynthetic Yarn
Temp. Range-20°F to +190°F
Hose ColorBlack
Hose ConfigurationCoupled Assembly
Hose Cover MaterialEPDM
Hose Fitting A MaterialBrass
Hose Fitting A Size1/2"
Hose Fitting A TypeMNPT
Hose Fitting B MaterialBrass
Hose Fitting B Size1/2"
Hose Fitting B TypeMNPT
Hose Inside Dia.1/2"
Hose Length25 ft.
Hose Outside Dia.3/4"
Hose Tube MaterialEPDM
Max. Working Pressure @ 70 F200 psi
StandardsRMA CLASS C

Shipping Info:

Ship weight (kg) 2.16
Ship height (cm)7.37
Ship length (cm)30.73
Ship width (cm)18.8
HS code4009120050
Country of OriginUS

Product Details:

    • Coupled Assembly / Bulk (Coupled Assembly)

Product Variants

ProductModelTemp. RangeColorCover MaterialInside Dia.Max. PressureReinforcementCoupling MaterialPrice
SPEEDAIRE 3JT75 Multipurpose Air Hose 1/2 Inch 50 Feet Length | AC9TBL 20031500-20°F to +190°FBlackEPDM1/2"200 psiSynthetic YarnBrass€173.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 20031498 Multipurpose Air Hose 1/2 Inch 25 Feet Length
€146.02 /unit