Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE 3FFZ5 Coil Kit 120 Vac 5599-1 Valves 22 Mm | AC9BHC

SPEEDAIRE 3FFZ5 Coil Kit 120 Vac 5599-1 Valves 22 Mm

Item: AC9BHC Model: 3FFZ5
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€60.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoil Kit
Function120V AC Solenoid Coil Kit
Product TypeSolenoid Coil

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)3.81
Ship length (cm)11.43
Ship width (cm)7.62
HS code8536904000
Country of OriginUS

Product Variants

ProductModelFor Use WithPrice
SPEEDAIRE 3FFU2 Coil Kit 120 Vac 5599-2 Valves | AC9BFJ 3FFU25599-2 Valves€86.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 3FFZ5 Coil Kit 120 Vac 5599-1 Valves 22 Mm
€60.07 /unit