Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE 3FFH3 Solenoid Air Control Valve 24vdc | AC9BCG

SPEEDAIRE 3FFH3 Solenoid Air Control Valve 24vdc

Item: AC9BCG Model: 3FFH3
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€553.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSolenoid Air Control Valve
Ambient Temp. Range+5°F to +120°F
Body StyleBase Mounted
Center PositionOpen
Coefficient Of Volume2.8
Iso ClassClass 5599-1
Nema ClassificationNEMA 4
Overall Height4"
Overall Length8 1/4"
Overall Width2"
Power Consumption2.7 W
Pressure30 psi
Pressure Rating30 psi
Shifting TechnologyPacked Spool
Vacuum Range145 psig
Voltage24V DC
Actuator TypeDouble Solenoid
Flow Rate - Maximum3 CFM
Includes Solenoid CoilSolenoid Coil Included
Inlet Port Connection TypeNPT
Number Of Positions3
Number Of Ways4
Pilot TypeInternal Pilot
Product TypeSolenoid Air Control Valve
Response Time81 ms
Return ActionSolenoid Return
StandardsCE CERTIFIED, CSA CERTIFIED, CUS, MEET ISO 1179
Vacuum RatingVacuum Operable
Valve TypeSpool

Shipping Info:

Ship weight (kg) 1.3725
Ship height (cm)25.91
Ship length (cm)7.37
Ship width (cm)12.95
HS code8481200060
Country of OriginUS

Product Variants

ProductModelIso ClassCenter PositionOverall HeightOverall WidthOverall LengthVoltageCoefficient Of VolumeOperational Pressure RangePrice
SPEEDAIRE 3FFD5 Solenoid Air Control Valve 120vac | AC9BAX 3FFD5Class 15407-2Closed1 3/4"1"5"120V AC0.535 psi to 145 psi€341.44
SPEEDAIRE 3FFD6 Solenoid Air Control Valve 24vdc | AC9BAY 3FFD6Class 15407-2Closed1 3/4"1"5"24V DC0.535 psi to 145 psi€331.75
SPEEDAIRE 3FFD7 Solenoid Air Control Valve 120vac | AC9BAZ 3FFD7Class 15407-2Closed1 1/2"1"5"120V AC-35 psi to 145 psi€364.88
SPEEDAIRE 3FFD8 Solenoid Air Control Valve 24vdc | AC9BBA 3FFD8Class 15407-2Closed1 1/2"1"5"24V DC-35 psi to 145 psi€352.30
SPEEDAIRE 3FFD9 Solenoid Air Control Valve 120vac | AC9BBB 3FFD9Class 15407-2Open1 3/4"1"5"120V AC0.535 psi to 145 psi€339.70
SPEEDAIRE 3FFE1 Solenoid Air Control Valve 24vdc | AC9BBC 3FFE1Class 15407-2Open1 3/4"1"5"24V DC0.535 psi to 145 psi€331.75
SPEEDAIRE 3FFE2 Solenoid Air Control Valve 120vac | AC9BBD 3FFE2Class 15407-2Open1 1/2"1"5"120V AC-35 psi to 145 psi€359.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 3FFH3 Solenoid Air Control Valve 24vdc
€553.63 /unit