Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE 38XT41 Mechanical Drain Valve 144 psi 1/2 Inch NPT | AH8QKN

SPEEDAIRE 38XT41 Mechanical Drain Valve 144 psi 1/2 Inch NPT

Item: AH8QKN Model: 38XT41
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,752.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMechanical Float Drain Valve
Body MaterialAluminum
Drain Port GenderFemale
Drain TypeFloat Operated Drain
IncludesManual Test Feature
Inlet GenderFemale
Max. Pressure144 psi
Min. Pressure44 psi
Number Of Air Inlets3
Number Of Air Outlets1
Operating Temp. Range+32°F to +125°F
Outlet GenderFemale
Overall Depth3.3"
Overall Height5.1"
Overall Width5 1/2"
Pipe Size3/4"
Bowl Capacity27.05 fl. oz.
Drain Port Size1/2"
Drain Port TypeNPT
Drain Rate0.13 GPM
Inlet Size3/4"
Inlet TypeNPT
Maximum Operating Pressure144 psi
Maximum Operating Temperature140°F
Minimum Operating Pressure44 psi
Minimum Operating Temperature0°F
Outlet Size1/2"
Outlet TypeNPT

Shipping Info:

Ship weight (kg) 2.205
Ship height (cm)12.95
Ship length (cm)8.38
Ship width (cm)13.97
Country of OriginIE

Product Details:

    • Drain Outlet Dia. : 1/2"
    • Drain Rate @ 100 PSI : 0.13 gpm

Product Variants

ProductModelMax. PressurePipe SizeOverall DepthOverall HeightOverall WidthMin. PressureOperating Temp. RangeBody MaterialPrice
SPEEDAIRE 38XT20 Mechanical Drain Valve 232 psi Aluminum | AH8QJQ 38XT20232 psi1/2"3.3"6 3/5"3 3/5"145 psi+32°F to +125°FAluminum€874.20
SPEEDAIRE 38XT28 Mechanical Drain Valve 144 psi 3/8 Inch Diameter | AH8QJZ 38XT28144 psi1/2"7 2/5"6 3/5"3 3/5"44 psi+32°F to +125°FAluminum€874.20
SPEEDAIRE 38XT35 Mechanical Drain Valve 232 psi 1/2 Inch dia | AH8QKG 38XT35232 psi3/4"3.3"5.1"5 1/2"145 psi+32°F to +125°FAluminum€1,460.08
SPEEDAIRE 38XT58 Mechanical Drain Valve 232 psi 3-3/10 inch Depth | AH8QLG 38XT58232 psi3/4"3.3"5.1"5 1/2"145 psi+32°F to +125°FAluminum€1,618.68
SPEEDAIRE 38XT70 Mechanical Drain Valve 44 psi 3/8 Inch Diameter | AH8QLV 38XT7044 psi1/2"7 2/5"6 3/5"3 3/5"12 psi+32°F to +125°FAluminum€876.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 38XT41 Mechanical Drain Valve 144 psi 1/2 Inch NPT
€1,752.10 /unit