SPEEDAIRE 35WC59 Electric Air Compressor 2 Stage 15hp 50cfm | AG6JLN

SPEEDAIRE 35WC59 Electric Air Compressor 2 Stage 15hp 50cfm

Item: AG6JLN Model: 35WC59
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€7,321.41 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Air Compressor
Amps42.8A
Asme TankYes
Compressor TypeSimplex , Tank Mounted
Control TypePressure Switch
Cylinder MaterialCast Iron
Dba @ 3 Feet89 dBA
Enclosure RatingOpen Dripproof
Enclosure TypeOpen Dripproof
FinishPowder Coat
Fnpt Outlet Size3/4"
Free Air Cfm @ Max. Pressure50 CFM
IncludesManual Drain Valve, Motor Starter, Oil Sight Glass, Pressure Gauge, Pressure Safety Valve, Tri-Voltage Motor
Lubrication TypeSplash Lubricated
Max. Pressure175 psi
Motor TypeOpen Dripproof
Number Of Stages2
Outlet GenderFemale
Overall Length69"
Package TypeBase Model
Phase3
Phase - Electrical3
Pump LocationTop Mount
Pump Location - Air CompressorTank Mounted
Pump Oil Capacity4 qt
Pump Rpm1020 RPM
Pump StyleSimplex
Pump TypeReciprocating
Tank Size120 gal.
Tank StyleHorizontal
Tank Style - Air CompressorHorizontal
Tank TypeHorizontal
Compressor Package TypeBase Model
Current Rating42.8A
Duty CycleContinuous
Free Air Flow Rate @ Maximum Pressure50 CFM
Frequency60 Hz
Inlet Size3/4"
Input Voltage200V AC
Life Expectancy15000 hrs.
Maximum Operating Pressure175 psi
Maximum Speed1020 RPM
Off Pressure Switch Setting175 psi
On Pressure Switch Setting135 psi
Outlet Size3/4"
Outlet TypeNPT
Output Power15 hp
Overall Height54"
Overall Width25"
Sound Level89 dbA
StandardsASME APPROVED, CSA

Shipping Info:

Ship weight (kg) 408.6
Ship height (cm)157.48
Ship length (cm)195.58
Ship width (cm)83.82
HS code8414801635
Country of OriginUS

Product Details:

    • ASME Tank (Yes)
    • Compressor Package Type (Base Model)

Product Variants

ProductModelFree Air Cfm @ Max. PressureTank SizePhasePackage TypePump Oil CapacityEnclosure TypePump RpmCompressor TypePrice
SPEEDAIRE 35WC41 Electric Air Compressor 2 Stage 5hp 16.6cfm | AG6JKU 35WC4116.6 CFM80 gal.3Base Model2 qtTotally Enclosed700 RPMTank Mounted€3,943.18
RFQ
SPEEDAIRE 35WC44 Electric Air Compressor 2 Stage 5hp 16.6cfm | AG6JKX 35WC4416.6 CFM80 gal.1Fully Packaged2 qtTotally Enclosed700 RPMTank Mounted€5,205.76
RFQ
SPEEDAIRE 35WC46 Electric Air Compressor 2 Stage 5hp 16.6cfm | AG6JKZ 35WC4616.6 CFM80 gal.3Fully Packaged2 qtTotally Enclosed700 RPMTank Mounted€4,930.40
RFQ
SPEEDAIRE 35WC49 Electric Air Compressor 2 Stage 7.5hp 24cfm | AG6JLC 35WC4924.3 CFM80 gal.3Base Model2 qtOpen Dripproof1020 RPMTank Mounted€4,264.07
RFQ
SPEEDAIRE 35WC52 Electric Air Compressor 2 Stage 7.5hp 24cfm | AG6JLF 35WC5224.3 CFM80 gal.3Fully Packaged2 qtOpen Dripproof1020 RPMTank Mounted€5,219.21
RFQ
SPEEDAIRE 35WC53 Electric Air Compressor 2 Stage 10hp 34cfm | AG6JLG 35WC5334.1 CFM120 gal.3Base Model4 qtOpen Dripproof700 RPMTank Mounted€6,132.79
RFQ
SPEEDAIRE 35WC54 Electric Air Compressor 2 Stage 15hp 50cfm | AG6JLH 35WC5450 CFM120 gal.3Base Model4 qtOpen Dripproof1020 RPMTank Mounted€7,189.14
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 35WC59 Electric Air Compressor 2 Stage 15hp 50cfm
€7,321.41 /unit