Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE 35GM36 Oil Removal Element Air Filter 370 Cfm | AG4XXT

SPEEDAIRE AE-150Y Oil Removal Element Air Filter 370 Cfm

Item: AG4XXT Model: AE-150YCross Ref: 35GM36
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,030.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOil Removal Element
Microns0.01 µm
TypeCompressed Air Filter
Compatible Grainger Part Number35GL44, 35GL48
Filter Element MaterialMicroglass
Filter Rating0.01 ?m
Filter TypeCoalescing
For Fluid TypeOil, Water
For Substance TypeAir
Maximum Flow Rate370 CFM
SeriesEFX Series
StandardsISO 8573

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)17.78
Ship length (cm)55.88
Ship width (cm)17.78
HS code9002208000

Product Variants

ProductModelMicronsTypePrice
SPEEDAIRE 35GM28 Oil Removal Element Air Filter 15 Cfm | AG4XXJ AE-025Y0.01 µmCompressed Air Filter€240.97
SPEEDAIRE 35GM29 Oil Removal Element Air Filter 31 Cfm | AG4XXK 35GM290.01 µmCompressed Air Filter€259.34
SPEEDAIRE 35GM30 Oil Removal Element Air Filter 61 Cfm | AG4XXL AE-050Y0.01 µmCompressed Air Filter€416.58
SPEEDAIRE 35GM31 Oil Removal Element Air Filter 92 Cfm | AG4XXM AE-075Y0.01 µmCompressed Air Filter€468.55
SPEEDAIRE 35GM32 Oil Removal Element Air Filter 123 Cfm | AG4XXN 35GM320.01 µmCompressed Air Filter€506.92
SPEEDAIRE 35GM33 Oil Removal Element Air Filter 154 Cfm | AG4XXP AE-100Y0.01 µmCompressed Air Filter€519.04
SPEEDAIRE 35GM34 Oil Removal Element Air Filter 185 Cfm | AG4XXQ 35GM340.01 µmCompressed Air Filter€553.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE AE-150Y Oil Removal Element Air Filter 370 Cfm
€1,030.43 /unit