Flat Shipping

Flat Shipping at €24.99 + VAT

SPEEDAIRE 35GL64 Filter Oil Removal 2 inch NPT 747 cfm | AG4XUZ

SPEEDAIRE 35GL64 Filter Oil Removal 2 inch NPT 747 cfm

Item: AG4XUZ Model: 35GL64
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,697.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFilter Oil Removal
Bowl MaterialAluminum
Drain Port Size5/8"
Drain TypeFloat
Filter Rating0.01 µm
Housing MaterialAluminum
Max. Flow747 CFM
Max. Pressure235 psi
Max. Temp.176°F
Overall Height27 7/25"
TypeHeavy Duty
Air Outlet Size2"
Air Outlet TypeNPT
Body MaterialAluminum
Differential Pressure Indicator IncludedYes
Drain IncludedYes
Drain Part CompatbilityMDV-400, MDVX-400
Filter Bowl MaterialAluminum
Filter TypeCoalescing
Filter TypeCoalescing (0.01 µm)
For Fluid TypeOil
For Substance TypeOil
Gauge IncludedNo
Inlet Size2" NPT
Maximum Flow Rate747 CFM
Maximum Operating Pressure290 psi
Maximum Operating Temperature176°F
Minimum Operating Temperature36°F
Number Of Air Inlets1
Number Of Air Outlets1
Overall Width6 5/16"
Pressure Drop2.3 psi
SeriesGX Series
StandardsISO, PED

Shipping Info:

Ship weight (kg) 6.75
Ship height (cm)22.86
Ship length (cm)71.12
Ship width (cm)22.86
HS code8421290015

Product Variants

ProductModelMax. FlowTypeBowl MaterialFilter RatingDrain TypeDrain Port SizePipe TypePrice
SPEEDAIRE 35GL20 Filter Oil Removal 1 inch NPT 154 cfm | AG4XAK 35GL20154 CFMHeavy DutyAluminum0.01 µmFloat5/8"-€906.25
SPEEDAIRE 35GK63 Filter Oil Removal 1/4 inch NPT 15 cfm | AG4XPW 35GK6315 CFMHeavy DutyAluminum0.01 µmFloat5/8"-€438.15
SPEEDAIRE 35GK83 Filter Oil Removal 1/2 inch NPT 31 cfm | AG4XQT 35GK8331 CFMHeavy DutyAluminum0.01 µmFloat5/8"-€444.17
SPEEDAIRE 35GK91 Filter Oil Removal 1/2 inch NPT 61 cfm | AG4XRB 35GK9161 CFMHeavy DutyAluminum0.01 µmFloat5/8"-€622.20
SPEEDAIRE 35GK99 Filter Oil Removal 3/4 Inch NPT 92 cfm | AG4XRK 35GK9992 CFMHeavy DutyAluminum0.01 µmFloat5/8"-€688.56
SPEEDAIRE 35GL12 Filter Oil Removal 1 inch NPT 123 cfm | AG4XRY 35GL12123 CFMHeavy DutyAluminum0.01 µmFloat5/8"-€770.72
SPEEDAIRE 35GL32 Filter Oil Removal 1-1/2 inch NPT 185 cfm | AG4XTQ 35GL32185 CFMHeavy DutyAluminum0.01 µmFloat5/8"NPT€977.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 35GL64 Filter Oil Removal 2 inch NPT 747 cfm
€2,697.17 /unit