Flat Shipping

Flat Shipping at €24.99 + VAT

SPEEDAIRE 35GL62 Pre-Filter 2 inch NPT 747 cfm 5 micron | AG4XUX

SPEEDAIRE 35GL62 Pre-Filter 2 inch NPT 747 cfm 5 micron

Item: AG4XUX Model: 35GL62
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,697.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPre-Filter
Body MaterialAluminum
Bowl MaterialAluminum
Drain Port Size5/8"
Drain TypeFloat
Filter MediaMicroglass
Filter Rating5 µm
Max. Flow747 CFM
Max. Pressure235 psi
Max. Temp.176°F
Overall Height0.62"
SizeStandard
Air Outlet Size2"
Air Outlet TypeNPT
Differential Pressure Indicator IncludedYes
Drain IncludedYes
Drain Part CompatbilityMDV-400, MDVX-400
Filter Bowl MaterialAluminum
Filter Element MaterialMicroglass
Filter TypeParticulate
Filter TypeParticulate (5 µm)
For Substance TypeParticulate
Gauge IncludedNo
Inlet Size2" NPT
Maximum Flow Rate747 CFM
Maximum Operating Pressure290 psi
Maximum Operating Temperature176°F
Minimum Operating Temperature36°F
Number Of Air Inlets1
Number Of Air Outlets1
Overall Width6 5/16"
SeriesGX Series
StandardsISO, PED

Shipping Info:

Ship weight (kg) 6.75
Ship height (cm)22.86
Ship length (cm)71.12
Ship width (cm)22.86
HS code8421210000

Product Variants

ProductModelFilter RatingBowl MaterialOverall HeightBody MaterialDrain TypeDrain Port SizeSizePipe TypePrice
SPEEDAIRE 35GK61 Pre-Filter 1/4 inch NPT 15 cfm 5 micron | AG4XPU 35GK615 µmAluminum0.62"AluminumFloat5/8"Standard-€430.42
SPEEDAIRE 35GK81 Pre-Filter 1/2 inch NPT 31 cfm 5 micron | AG4XQQ 35GK815 µmAluminum0.62"AluminumFloat5/8"Standard-€444.17
SPEEDAIRE 35GK89 Pre-Filter 1/2 inch NPT 61 cfm 5 micron | AG4XQZ 35GK895 µmAluminum0.62"AluminumFloat5/8"Standard-€634.56
SPEEDAIRE 35GK97 Pre-Filter 3/4 Inch NPT 92 cfm 5 micron | AG4XRH 35GK975 µmAluminum0.62"AluminumFloat5/8"Standard-€695.40
SPEEDAIRE 35GL10 Pre-Filter 1 inch NPT 123 cfm 5 micron | AG4XRW 35GL105 µmAluminum0.62"AluminumFloat5/8"Standard-€746.45
SPEEDAIRE 35GL18 Pre-Filter 1 inch NPT 154 cfm 5 micron | AG4XTE 35GL185 µmAluminum0.62"AluminumFloat5/8"Standard-€909.56
SPEEDAIRE 35GL30 Pre-Filter 1-1/2 inch NPT 185 cfm 5 micron | AG4XTN 35GL305 µmAluminum0.62"AluminumFloat5/8"StandardNPT€998.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 35GL62 Pre-Filter 2 inch NPT 747 cfm 5 micron
€2,697.17 /unit