Flat Shipping

Flat Shipping at €24.99 + VAT

SPEEDAIRE 35GL60 Filter Oil Removal 2 inch NPT 526 cfm | AG4XUV

SPEEDAIRE 35GL60 Filter Oil Removal 2 inch NPT 526 cfm

Item: AG4XUV Model: 35GL60
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,636.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFilter Oil Removal
Bowl MaterialAluminum
Drain Port Size5/8"
Drain TypeFloat
Filter Rating0.01 µm
Housing MaterialAluminum
Max. Flow526 CFM
Max. Pressure235 psi
Max. Temp.176°F
Overall Height24.53"
TypeHeavy Duty
Air Outlet Size2"
Air Outlet TypeNPT
Body MaterialAluminum
Filter TypeCoalescing
For Fluid TypeOil
For Substance TypeOil
Gauge IncludedNo
Maximum Flow Rate526 CFM
Maximum Operating Pressure290 psi
Overall Width6 5/16"
StandardsISO, PED

Shipping Info:

Ship weight (kg) 6.3
Ship height (cm)22.86
Ship length (cm)63.5
Ship width (cm)22.86
HS code8421290015

Product Variants

ProductModelMax. FlowTypeBowl MaterialFilter RatingDrain TypeDrain Port SizePipe TypePrice
SPEEDAIRE 35GL20 Filter Oil Removal 1 inch NPT 154 cfm | AG4XAK 35GL20154 CFMHeavy DutyAluminum0.01 µmFloat5/8"-€906.25
SPEEDAIRE 35GK63 Filter Oil Removal 1/4 inch NPT 15 cfm | AG4XPW 35GK6315 CFMHeavy DutyAluminum0.01 µmFloat5/8"-€438.15
SPEEDAIRE 35GK83 Filter Oil Removal 1/2 inch NPT 31 cfm | AG4XQT 35GK8331 CFMHeavy DutyAluminum0.01 µmFloat5/8"-€444.17
SPEEDAIRE 35GK91 Filter Oil Removal 1/2 inch NPT 61 cfm | AG4XRB 35GK9161 CFMHeavy DutyAluminum0.01 µmFloat5/8"-€622.20
SPEEDAIRE 35GK99 Filter Oil Removal 3/4 Inch NPT 92 cfm | AG4XRK 35GK9992 CFMHeavy DutyAluminum0.01 µmFloat5/8"-€688.56
SPEEDAIRE 35GL12 Filter Oil Removal 1 inch NPT 123 cfm | AG4XRY 35GL12123 CFMHeavy DutyAluminum0.01 µmFloat5/8"-€770.72
SPEEDAIRE 35GL32 Filter Oil Removal 1-1/2 inch NPT 185 cfm | AG4XTQ 35GL32185 CFMHeavy DutyAluminum0.01 µmFloat5/8"NPT€977.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 35GL60 Filter Oil Removal 2 inch NPT 526 cfm
€1,636.31 /unit