Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE 31XG58 Air Random Orbital Sander 0.20 Hp 5 Inch | AG2PJB

SPEEDAIRE 31XG58 Air Random Orbital Sander 0.20 Hp 5 Inch

Item: AG2PJB Model: 31XG58
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€270.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Random Orbital Sander
Air Inlet1/4"
Average Cfm @ 15 Sec. Run Time2 CFM
Cfm @ Full Load8 CFM
Exhaust TypeRear
Free Speed12000 RPM
Handle MaterialComposite Rubber
Housing MaterialComposite
Hp1/5 hp
Min. Hose Size3/8"
Orbit Dia.0.188"
Overall Length5 3/4"
Pad Face TypeVinyl
Pad Size5"
Required Pressure90 psi
ThrottleLever
Tool Weight1.3 lbs.
Variable SpeedYes
Abrasive AttachmentAdhesive Backed
Air Consumption8 CFM
Disc MotionRandom Orbital
Disc Size5"
DutyLight
Exhaust LocationRear
FeaturesIntended for Use with An Abrasive Pad for Polishing and Finishing
Grip TypePalm
Horsepower0.2 hp
Includes24 mm Spanner, 5" Hook Face Backing Disc Pad
Max. Speed12000 RPM
Minimum Hose Size3/8"
Orbit Diameter3/16"
Product TypeAir-Powered Orbital Sander
Tool Length5 3/4"
Tool SeriesSPEEDAIRE
Vacuum TypeNon-Vacuum
Weight ClassLightweight

Shipping Info:

Ship weight (kg) 1.215
Ship height (cm)11
Ship length (cm)24.21
Ship width (cm)16.69
HS code8467111040
Country of OriginTW

Product Details:

    • Shroud Style (Short)

Product Variants

ProductModelOrbit Dia.HpTool WeightMin. Hose SizeRequired PressureAir InletHandle MaterialOverall LengthPrice
SPEEDAIRE 31XG59 Air Random Orbital Sander 0.20 Hp 6 Inch | AG2PJC 31XG590.188"1/5 hp1.3 lbs.3/8"90 psi1/4"Composite Rubber5 3/4"€223.56
SPEEDAIRE 31XG60 Air Random Orbital Sander 0.20 Hp 5 Inch | AG2PJD 31XG600.094"1/5 hp1.3 lbs.3/8"90 psi1/4"Composite Rubber5 3/4"€196.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 31XG58 Air Random Orbital Sander 0.20 Hp 5 Inch
€270.71 /unit