Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE 30E682 Coupler Body (f)npt 3/8 Steel | AC4LQJ

SPEEDAIRE 30E682 Coupler Body (f)npt 3/8 Steel

Item: AC4LQJ Model: 30E682
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€23.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick Coupler Body
BarbedNo
Body Size3/8"
Coupling ComponentSocket
Coupling Locking TypeSleeve
FinishZinc Plated
For Use WithIndustrial Interchange Plug
Hose Connection TypeFNPT
Hose Fitting GenderFemale
Includes ValveYes
Interchange TypeIndustrial
Locking Type - Quick Connect Air CouplingsSleeve
MaterialSteel
Max. Flow Rate45 CFM
Max. Pressure300 psi
Pipe Size3/8"
Quick Connect Air Coupling Locking TypeSleeve
Quick Connect Air Coupling MaterialSteel
Quick Connect Air Coupling SealsBuna N
SealNBR
Seal MaterialNitrile
SealsNBR
Seals - Quick Connect Air CouplingsBuna N
Temp. Range-40°F to +150°F
Valve TypePoppet
ColorSilver
Connection TypeNPT
Finish/coatingZinc Plated
Fitting TypeFNPT
Hose Fitting Size3/8"
Max. Working Pressure @ 70 F300 psi
Thread Size3/8"-18

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)7.87
Ship length (cm)15.75
Ship width (cm)7.11
HS code8481803090
Country of OriginCN

Product Variants

ProductModelCoupling ComponentHose Fitting GenderBody SizeBarbedIncludes ValveCoupling Locking TypeBarb SizeHose Connection TypePrice
SPEEDAIRE 30E525 Coupler Body (m)npt 1/4 Brass/steel | AC4LHP 30E525SocketMale1/4"NoYesPush-To-Connect-MNPT€32.12
SPEEDAIRE 30E526 Coupler Body (m)npt 3/8 Steel | AC4LHQ 30E526SocketMale3/8"No-Safety Vent-MNPT€27.94
SPEEDAIRE 30E527 Coupler Body (m)npt 3/8 Steel | AC4LHR 30E527SocketMale3/8"No-Safety Vent-MNPT€27.94
SPEEDAIRE 30E528 Coupler Body (f)npt 1/2 Brass/steel | AC4LHT 30E528SocketFemale1/2"NoYesPush-To-Connect-FNPT€32.77
SPEEDAIRE 30E529 Coupler Body (f)npt 1/4 Brass/steel | AC4LHU 30E529SocketFemale1/4"NoYesPush-To-Connect-FNPT€27.23
SPEEDAIRE 30E530 Coupler Body (f)npt 3/8 Steel | AC4LHV 30E530SocketFemale3/8"NoYesSleeve-FNPT€33.96
SPEEDAIRE 30E531 Coupler Body (f)npt 1/2 Steel | AC4LHW 30E531SocketFemale1/2"NoYesSleeve-FNPT€35.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 30E682 Coupler Body (f)npt 3/8 Steel
€23.58 /unit