Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE 30E629 Coupler Body Push On 1/4 Aluminium | AC4LNB

SPEEDAIRE 30E629 Coupler Body Push On 1/4 Aluminium

Item: AC4LNB Model: 30E629
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€32.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick Coupler Body
ApplicationPush On Hoses
Barb Size1/4"
BarbedYes
Body Size1/4"
Connection TypeHose Barb
Coupling ComponentSocket
Coupling Locking TypePush-To-Connect
FinishAnodized
Fitting TypeMale Hose Barb
For Use WithPush On Hose For Connection To Quick Coupler
Hose ConnectionPush On Hose Barb
Hose Connection TypePush On Hose Barb
Hose Fitting GenderMale
Includes ValveYes
Interchange TypeGlobal Style High Flow
MaterialAluminum
Max. Flow Rate50 CFM
Max. Pressure250 psi
Pipe Size1/4"
Quick Connect Air Coupling MaterialAluminum
Quick Connect Air Coupling SealsBuna N
SealNBR
Seal MaterialNitrile
SealsNBR
Seals - Quick Connect Air CouplingsBuna N
Temp. Range-40°F to +150°F
Valve TypePoppet
ColorSilver
Finish/coatingAnodized
For Hose I.d.1/4"
Hose Fitting Size1/4"
Max. Working Pressure @ 70 F250 psi

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)7.62
Ship width (cm)2.54
HS code8481805090
Country of OriginCN

Product Variants

ProductModelHose Fitting GenderBody SizeCoupling Locking TypeBarbedConnection TypeBarb SizeHose Connection TypeHose ConnectionPrice
SPEEDAIRE 30E612 Coupler Body (m)npt 1/4 Aluminium | AC4LMH 30E612Male1/4"Push To ConnectNo--MNPT-€26.26
SPEEDAIRE 30E613 Coupler Body (m)npt 1/4 Aluminium | AC4LMJ 30E613Male1/4"Push-To-ConnectNo--MNPT-€26.26
SPEEDAIRE 30E617 Coupler Body (f)npt 1/4 Aluminium | AC4LMN 30E617Female1/4"Push-To-ConnectNo--FNPT-€26.26
SPEEDAIRE 30E618 Coupler Body (f)npt 3/8 Aluminium | AC4LMP 30E618Female3/8"Push-To-ConnectNo--FNPT-€26.26
SPEEDAIRE 30E620 Coupler Body Hose Barb 3/8 Aluminium | AC4LMR 30E620Male3/8"Push-To-ConnectYesHose Barb3/8"Hose BarbHose Barb€25.82
SPEEDAIRE 30E623 Coupler Body (f)npt 1/4 Aluminium | AC4LMV 30E623Female1/4"Push-To-ConnectNo--FNPT-€26.29
SPEEDAIRE 30E624 Coupler Body (m)npt 1/4 Aluminium | AC4LMW 30E624Male1/4"Push To ConnectNo--MNPT-€25.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 30E629 Coupler Body Push On 1/4 Aluminium
€32.66 /unit