Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE 30E614 Coupler Plug (m)npt 1/4 Aluminium | AC4LMK

SPEEDAIRE 30E614 Coupler Plug (m)npt 1/4 Aluminium

Item: AC4LMK Model: 30E614
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€3.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick Coupler Plug
BarbedNo
Body Size1/4"
Coupling ComponentPlug
FinishAnodized
For Use WithEnd Of Hose Or Tool Inlet For Connection To Quick Coupler
Hose Connection TypeMNPT
Hose Fitting GenderMale
Includes ValveNo
Interchange TypeGlobal Style High Flow
MaterialAluminum
Max. Pressure300 psi
Pipe Size1/4"
Quick Connect Air Coupling MaterialAluminum
Quick Connect Air Coupling SealsBuna N
SealNBR
Seal MaterialNitrile
SealsNBR
Seals - Quick Connect Air CouplingsBuna N
Temp. Range-40°F to +200°F
ColorSilver
Connection TypeNPT
Finish/coatingAnodized
Fitting TypeMNPT
Max. Flow Rate1415.84 LPM
Max. Working Pressure @ 70 F300 psi
Thread Size1/4"-18

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)1.52
Ship length (cm)4.06
Ship width (cm)1.52
HS code7609000000
Country of OriginCN

Product Variants

ProductModelHose Fitting GenderBody SizeHose Connection TypeCoupling ComponentIncludes ValveBarbedInterchange TypeTemp. RangePrice
SPEEDAIRE 30E524 Coupler Plug (m)npt 1/4 Aluminium | AC4LHN 30E524Male1/4"MNPTPlugNoNoGlobal Style High Flow-40°F to +200°F€2.68
SPEEDAIRE 30E615 Coupler Plug (f)npt 1/4 Aluminium | AC4LML 30E615Female1/4"FNPTPlugNoNoGlobal Style High Flow-40°F to +200°F€2.45
SPEEDAIRE 30E616 Coupler Plug (f)npt 3/8 Aluminium | AC4LMM 30E616Female3/8"FNPTPlugNoNoGlobal Style High Flow-40°F to +200°F€4.15
SPEEDAIRE 30E625 Coupler Plug (f)npt 1/4 Aluminium | AC4LMX 30E625Female1/4"FNPTPlugNoNoGlobal Style High Flow-40°F to +200°F€6.02
SPEEDAIRE 30E626 Coupler Plug (m)npt 1/4 Aluminium | AC4LMY 30E626Male1/4"MNPTPlugNoNoGlobal Style High Flow-40°F to +200°F€5.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 30E614 Coupler Plug (m)npt 1/4 Aluminium
€3.68 /unit