Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE 30E588 Coupler Plug Hose Barb 1/4 304 Stainless Steel | AC4LLH

SPEEDAIRE 30E588 Coupler Plug Hose Barb 1/4 304 Stainless Steel

Item: AC4LLH Model: 30E588
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€18.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick Coupler Plug
Barb Size3/8"
BarbedYes
Body Size1/4"
Connection TypeHose Barb
Coupling ComponentPlug
FinishPlain
Fitting TypeMale Hose Barb
For Use WithHi Flow Coupler
GradeGrade 304
Hose ConnectionHose Barb
Hose Connection TypeHose Barb
Hose Fitting GenderMale
Includes ValveNo
Interchange TypeHi Flow Interchange
MaterialStainless Steel
Max. Pressure400 psi
Pipe Size3/8"
Quick Connect Air Coupling MaterialStainless Steel
SealHNBR
Seal MaterialNitrile
SealsHNBR
Temp. Range-40°F to +250°F

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)1.78
Ship length (cm)8.89
Ship width (cm)7.62
HS code7326908588
Country of OriginCN

Product Variants

ProductModelHose Fitting GenderBody SizeBarbedBarb SizeTemp. RangeHose Connection TypeCoupling ComponentInterchange TypePrice
SPEEDAIRE 30E578 Coupler Plug (f)npt 1/4 304 Stainless Steel | AC4LKX 30E578Female1/4"No--40°F to +200°FFNPTPlugHi Flow Interchange€9.94
SPEEDAIRE 30E580 Coupler Plug (f)npt 1/4 304 Stainless Steel | AC4LKZ 30E580Female1/4"No--40°F to +200°FFNPTPlugHi Flow Interchange€8.91
SPEEDAIRE 30E581 Coupler Plug (f)npt 1/2 304 Stainless Steel | AC4LLA 30E581Female1/2"No--40°F to +200°FFNPTPlugHi Flow Interchange€23.07
SPEEDAIRE 30E582 Coupler Plug (m)npt 1/4 304 Stainless Steel | AC4LLB 30E582Male1/4"No--40°F to +250°FMNPTPlugHi Flow Interchange€8.33
SPEEDAIRE 30E583 Coupler Plug (m)npt 1/4 304 Stainless Steel | AC4LLC 30E583Male1/4"No--40°F to +250°FMNPTPlugHi Flow Interchange€10.18
SPEEDAIRE 30E585 Coupler Plug (m)npt 1/2 304 Stainless Steel | AC4LLE 30E585Male1/2"No--40°F to +250°FMNPTPlugHi Flow Interchange€17.93
SPEEDAIRE 30E586 Coupler Plug (m)npt 1/2 304 Stainless Steel | AC4LLF 30E586Male1/2"No--40°F to +250°FMNPTPlugHi Flow Interchange€24.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 30E588 Coupler Plug Hose Barb 1/4 304 Stainless Steel
€18.04 /unit