Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE 2TEH2 Air Gun Aluminium/black 120 Psi 5-1/2 Length | AC3GJT

SPEEDAIRE 2TEH2 Air Gun Aluminium/black 120 Psi 5-1/2 Length

Item: AC3GJT Model: 2TEH2
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€35.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Gun
Air Consumption35 SCFM
Air Flow PatternFocused
Air Gun Product GroupAir Gun
Air Inlet GenderFemale
ApplicationHigh Flow
Body MaterialAluminum
Body StylePistol Grip
Chip Guard IncludedNo
Collection Bag IncludedNot Applicable
ColorBlack
IncludesHigh Flow Safety Nozzle
MaterialAluminum
Max. Dba97 dBA
Max. Inlet Pressure120 psi
Noise Level97 dBA
NozzleSafety
Nozzle AngleStraight
Nozzle FeaturesHigh Flow
Nozzle Length1 3/4"
Nozzle Tip MaterialAluminum
Nozzle TypeFixed Nozzle
Number Of Nozzles Included1
Output1.92 lbf.
Overall Length5 1/2"
TriggerLever
Actual Extension Length0"
Air Inlet1/4" NPT Female
Air Inlet Size1/4"
Air Inlet TypeNPT
Air Outlet Size1/2"
Grip StylePistol-Grip
Maximum Inlet Pressure120 psi
Osha Pressure CompliantYes
Output Thrust1.6 lbf.
Overall Width5"
Sound Level103 dbA
StandardsOSHA 1910.242(B)
Tip MaterialAluminum
Trigger Length3 1/2"
Vacuum Gun Nozzle TypeFixed Nozzle

Shipping Info:

Ship weight (kg) 0.288
Ship height (cm)2.54
Ship length (cm)27.43
Ship width (cm)17.27
HS code8424209000
Country of OriginUS

Product Variants

ProductModelOutputApplicationNoise LevelNumber Of Nozzles IncludedNozzle AngleAir Flow PatternChip Guard IncludedMax. Inlet PressurePrice
SPEEDAIRE 2TEH3 Air Gun Aluminium/black 120 Psi 17-1/2 Length | AC3GJU 2TEH31.92 lbf.High Flow97 dBA1StraightFocusedNo120 psi€89.43
SPEEDAIRE 2TEH5 Air Gun Aluminium/black 120 Psi 41-1/2 Length | AC3GJW 2TEH51.92 lbf.High Flow97 dBA1StraightFocusedNo120 psi€54.86
SPEEDAIRE 2TEH9 Air Gun Aluminium/black 120 Psi 6-1/2 Length | AC3GKA 2TEH92.9 lbf.Extreme Flow99 dBA1StraightFocusedNo120 psi€37.48
SPEEDAIRE 2TEJ2 Air Gun Aluminium/black 120 Psi 30-1/2 Length | AC3GKC 2TEJ22.9 lbf.Extreme Flow99 dBA1StraightFocusedNo120 psi€48.42
SPEEDAIRE 2TEJ3 Air Gun Aluminium/black 120 Psi 42-1/2 Length | AC3GKD 2TEJ32.9 lbf.Extreme Flow99 dBA1StraightFocusedNo120 psi€65.96
SPEEDAIRE 2TEJ4 Air Gun Aluminium/black 120 Psi 54-1/2 Length | AC3GKE 2TEJ42.9 lbf.Extreme Flow99 dBA1StraightFocusedNo120 psi€58.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 2TEH2 Air Gun Aluminium/black 120 Psi 5-1/2 Length
€35.69 /unit