Flat Shipping

Flat Shipping at €24.99 + VAT

SPEEDAIRE 2EPU9 Multipurpose Grease, Lithium Complex, Blue, 14.1 Oz, 10 PK | CU4CAL

SPEEDAIRE 2EPU9 Multipurpose Grease, Lithium Complex, Blue, 14.1 Oz, 10 PK

Item: CU4CAL Model: 2EPU9
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€543.09 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMultipurpose Grease
AdditiveZinc
Base OilSynthetic
ColorBlue
ContainerCan
Container Size14 oz.
Container TypeCan
Display Qty10
Display Sell UomPK
Dropping Point475°F
Environmentally Acceptable LubricantNo
Four-ball WearNot Specified
Grease ThickenerLithium Complex
Lubricant Nsf RatingNot Rated
Max. Operating Temp.325°F
Min. Operating Temp.0°F
Nlgi GradeGrade 2
PropertiesHigh Temperature
SeriesPD BLOWER GREASE
ThickenerLithium Complex
Nsf RatingNot Rated

Shipping Info:

Ship weight (kg) 4.635
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 2EPU9 Multipurpose Grease, Lithium Complex, Blue, 14.1 Oz, 10 PK
€543.09 /pack