SPEEDAIRE 2EPP4 Blower/vacuum Pump 0.06 Cu Ft/rev | AB9QKB

SPEEDAIRE 2EPP4 Blower/vacuum Pump 0.06 Cu Ft/rev

Item: AB9QKB Model: 2EPP4
In Stock

Get it by Thursday, Jun 12

€4,700.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPositive Displacement Blower/Vacuum Pump
Cfm Range57-186 CFM
Displacement0.06 cu. ft./rev.
Duty CycleContinuous
Hp Required1.6 hp to 12.3 hp
Inlet GenderFemale
Keyway Length1 11/25"
Keyway Width0.187"
Max. Pressure12 psi
Max. Vacuum15 in. hg
Outlet GenderFemale
Overall Depth11 1/4"
Overall Height8 7/8"
Overall Width12 11/25"
Rpm Range1091-3600 RPM
Shaft Dia.3/4"
Shaft Length2"
ConfigurationH-RHC
Inlet Size2"
Inlet TypeNPT
Maximum Flow Rate186 CFM
Maximum Operating Pressure12 psi
Maximum Power Required12.3 hp
Maximum Speed3600 RPM
Maximum Vacuum15 in. hg
Minimum Flow Rate57 CFM
Minimum Power Required1.6 hp
Minimum Speed1091 RPM
Outlet Size2"
Outlet TypeNPT
Shaft Diameter3/4"
StandardsISO 9001

Shipping Info:

Ship weight (kg) 45
Ship height (cm)22.54
Ship length (cm)28.58
Ship width (cm)31.6
HS code8414100000
Country of OriginUS

Product Variants

ProductModelDisplacementHp RequiredShaft Dia.Keyway LengthOverall DepthOverall HeightOverall WidthShaft LengthPrice
SPEEDAIRE 2EPN9 Blower/vacuum Pump 0.017 Cu Ft/rev | AB9QKA 2EPN90.017 cu. ft./rev.0.8 hp to 5.1 hp5/8"1 5/8"9 1/4"7"10"1.97"€1,982.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 2EPP4 Blower/vacuum Pump 0.06 Cu Ft/rev
€4,700.52 /unit