Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE 22YK96 Tire Chuck 1/4 In | AB7GKL

SPEEDAIRE 22YK96 Tire Chuck 1/4 In

Item: AB7GKL Model: 22YK96
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€8.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTire Chuck
ApplicationInflating Tires
Chuck TypeBall Foot Push-On
ColorSilver
Color/finishBlue Zinc
Dimension1 1/4"
FeaturesNot Applicable
FinishZinc Plated
Gauge TypeNo Gauge
Head StyleSingle
Hose LengthNot Applicable
IncludesChuck
MaterialZinc
Min. Operating Air PressureNot Applicable
Pressure IncrementsNot Applicable
Size1/4"
Thread Size1/4"
Used ForInflating
Maximum Operating Air Pressure100 psi
Maximum Operating Temperature122°F
Maximum Safe Storage Temperature122°F
Minimum Operating Temperature-4°F
Minimum Safe Storage Temperature32°F
Product TypeStandard Tire Chucks
Thread StandardFNPT

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)2.54
Ship length (cm)6.86
Ship width (cm)2.54
HS code8481805090
Country of OriginCN

Product Details:

    • Max. Safe Storage Temp. (122 Degrees F)

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 22YK96 Tire Chuck 1/4 In
€8.54 /unit