Flat Shipping

Flat Shipping at €24.99 + VAT

SPEEDAIRE 22KE06 Pressure Washer Hose 3/8 50 Feet 4500 Psi | AB6VJC

SPEEDAIRE 22KE06 Pressure Washer Hose 3/8 50 Feet 4500 Psi

Item: AB6VJC Model: 22KE06
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€196.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Washer Hose
ColorBlack
ConstructionWire Braid
Hose ConfigurationCoupled Assembly
Hose Cover MaterialRubber
Hose Fitting A MaterialMalleable Iron
Hose Fitting B MaterialMalleable Iron
Hose Fitting B Size3/8"
Hose I.d.3/8"
Hose Length50 ft.
Hose Outside Dia.0.74"
Hose Tube MaterialPolyethylene
Max. Pressure4500 psi
Max. Temp.250°F
Outer MaterialNitrile
Safety Factor41
TypeSewer Hose
Hose ColorBlack
Hose Fitting A Size3/8"
Hose Fitting A TypeMNPT
Hose Fitting B TypeMNPT
Hose Inside Dia.3/8"
Max. Working Pressure @ 70 F4500 psi

Shipping Info:

Ship weight (kg) 7.029
Ship height (cm)13.97
Ship length (cm)35.56
Ship width (cm)35.56
HS code4009220050
Country of OriginCN

Product Details:

    • Oil Resistance (RMA Class A)

Product Variants

ProductModelHose LengthHose ConfigurationHose Cover MaterialHose Tube MaterialMax. Working Pressure @ 70 Deg. FHose I.d.Outer MaterialHose Fitting A MaterialPrice
SPEEDAIRE 22KE01 Pressure Washer Hose 3/8 30 Feet 3000 Psi | AB6VHX 22KE0130 ft.Coupled AssemblyRubberPolyethylene-3/8"NitrileMalleable Iron€110.54
SPEEDAIRE 22KE02 Pressure Washer Hose 3/8 50 Feet 3000 Psi | AB6VHY 22KE0250 ft.Coupled AssemblyRubberPolyethylene3000 psi3/8"NitrileMalleable Iron€143.66
SPEEDAIRE 22KE03 Pressure Washer Hose 3/8 100 Feet 3000 Psi | AB6VHZ 22KE03100 ft.Coupled AssemblyRubberPolyethylene3000 psi3/8"NitrileMalleable Iron€208.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 22KE06 Pressure Washer Hose 3/8 50 Feet 4500 Psi
€196.71 /unit