Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE 22EW13 Air Surface Tool 3500 Rpm | AB6UAR

SPEEDAIRE 22EW13 Air Surface Tool 3500 Rpm

Item: AB6UAR Model: 22EW13
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€409.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Surface Tool
Accessory Free Tool ChangeYes
Air Inlet GenderFemale
Anti-restart TechnologyYes
Anti-vibration TechnologyNo
Average Cfm @ 15 Sec. Run Time3.9 CFM
Cfm @ Full Load15 CFM
Dust Sealed SwitchNo
DutyMedium Duty
ExhaustRear
Exhaust LocationRear
Free Speed3500 RPM
Grip MaterialAluminum, Rubber
Grip StyleBarrel Grip
Guard AdjustmentTooled Adjustable
Guard MaterialComposite
Handle MaterialAluminum
Head TypeStandard Head
Housing MaterialAluminum
Hp1/2 hp
Includes(3) Adaptors, (2) Black Strip Wheels, Handle, Rubber Eraser Wheels, (3) Screws, (3) Washers, (3) Wire Brush
Kit Contents(1) Bare Tool, (2) Black Strip Wheels, (3) Wire Brushes
Lever TypeSafety Throttle Lever
LockSafety
Lock-off SwitchYes
Lock-on SwitchNo
Min. Hose Size3/8"
OrientationAngle
Overall Length11"
Power SourceAir Powered
ReachStandard Reach
Required Pressure90 psi
Safety Stop MechanismsMechanical Brake
Spindle Size0.344"
Switch LocationTop
Switch TypeLever
Throttle TypeLever , Safety Lever
Variable SpeedYes
Wheel Dia.4"
Air Consumption15 CFM
Air Inlet1/4" NPT Female
Air Inlet TypeNPT
Air Pressure90 psi
Case IncludedYes
Dust ManagementNone
Grinder OrientationAngle
Max. Speed3500 RPM
Minimum Speed0 RPM
Side Handle Length117 mm
Tool Weight2.6 lbs.
Wheel Diameter4"

Shipping Info:

Ship weight (kg) 4.122
Ship height (cm)40.89
Ship length (cm)47.75
Ship width (cm)12.19
HS code8467115090
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 22EW13 Air Surface Tool 3500 Rpm
€409.93 /unit