Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE 20Z904 Filter Element Pre-filter 5 Microns | AB6DAP

SPEEDAIRE 20Z904 Filter Element Pre-filter 5 Microns

Item: AB6DAP Model: 20Z904
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€388.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompressed Air Filter Element
Flow Rate1117 CFM
For Use On20Z891
Max. Temp.176°F
Media TypeMicrofiber Glass
Microns5 µm
TypePre Filter
Compatible Grainger Part Number20Z891
Filter Element MaterialMicroglass
Filter Rating5 ?m
Filter TypeParticulate
For Substance TypeAir
Maximum Flow Rate1117 CFM
StandardsISO 8573

Shipping Info:

Ship weight (kg) 1.665
Ship height (cm)83.57
Ship length (cm)12.95
Ship width (cm)12.95
HS code8421398015
Country of OriginTR

Product Variants

ProductModelFor Use OnMedia TypeFilter TypePrice
SPEEDAIRE 20Z908 Filter Element Pre-filter 5 Microns | AB6DAU 20Z90820Z895Microfiber GlassParticulate€394.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 20Z904 Filter Element Pre-filter 5 Microns
€388.45 /unit