Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE 20Z903 Filter Element Odor Removal .01 | AB6DAN

SPEEDAIRE 20Z903 Filter Element Odor Removal .01

Item: AB6DAN Model: 20Z903
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€388.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompressed Air Filter Element
Flow Rate1117 CFM
For Use On20Z890
Max. Temp.122°F
Media TypeMicrofiber Glass
Microns0.01 µm
TypeOdor Removal
Compatible Grainger Part Number20Z890
Filter Element MaterialMicroglass
Filter Rating0.01 ?m
Filter TypeActivated Carbon
For Fluid TypeOil
For Substance TypeAir
Maximum Flow Rate1117 CFM
StandardsISO 8573

Shipping Info:

Ship weight (kg) 1.7325
Ship height (cm)71.63
Ship length (cm)13.72
Ship width (cm)13.46
HS code8421398015
Country of OriginTR

Product Variants

ProductModelFor Use OnMedia TypePrice
SPEEDAIRE 20Z907 Filter Element Odor Removal .01 | AB6DAT 20Z90720Z894Microfiber Glass€394.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 20Z903 Filter Element Odor Removal .01
€388.45 /unit