Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE 1VEK7 Coiled Air Hose 1/4 Inch Id x 20 Feet Poly | AB3UEX

SPEEDAIRE 1VEK7 Coiled Air Hose 1/4 Inch Id x 20 Feet Poly

Item: AB3UEX Model: 1VEK7
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€53.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoiled Air Hose
ColorBlue
Cover MaterialPolyurethane
Fitting Size1/4"
Hose ConfigurationCoupled Assembly
Hose Fitting A MaterialBrass
Hose Fitting B MaterialBrass
Hose Inside Dia.3/8"
Hose Length20 ft.
Hose MediaAir , Blue , Polyurethane
Length20 ft.
Max. Pressure125 psi
Npt Size1/4"
Outside Dia.1/2"
Safety Factor31
Temp. Range-40°F to +158°F
Tube MaterialPolyurethane
Hose ColorBlue
Hose Fitting A Size1/4"
Hose Fitting A TypeMNPT
Hose Fitting B Size1/4"
Hose Fitting B TypeMNPT
Hose Tube MaterialPolyurethane
Max. Working Pressure @ 70 F125 psi

Shipping Info:

Ship weight (kg) 0.5175
Ship height (cm)10.16
Ship length (cm)55.12
Ship width (cm)19.05
HS code3917330000
Country of OriginTW

Product Details:

    • Connectors (Male Rigid x Male Swivel)

Product Variants

ProductModelHose Inside Dia.Hose LengthFitting SizeTemp. RangeNpt SizeOutside Dia.Cover MaterialTube MaterialPrice
SPEEDAIRE 1VEH7 Coiled Air Hose 1/4 Inch Id x 12 Feet Nylon | AB3UEC 1VEH71/4"12 ft.1/4"-40°F to +176°F1/4"0.312"--€21.78
SPEEDAIRE 1VEH8 Coiled Air Hose 1/4 Inch Id x 25 Feet Nylon | AB3UED 1VEH81/4"25 ft.1/4"-40°F to +176°F1/4"0.312"--€25.68
SPEEDAIRE 1VEH9 Coiled Air Hose 1/4 Inch Id x 50 Feet Nylon | AB3UEE 1VEH91/4"50 ft.1/4"-40°F to +176°F1/4"5/8"--€31.48
SPEEDAIRE 1VEJ1 Coiled Air Hose 3/8 Inch Id x 12 Feet Nylon | AB3UEF 1VEJ13/8"12 ft.3/8"-40°F to +176°F3/8"0.312"--€37.37
SPEEDAIRE 1VEJ2 Coiled Air Hose 3/8 Inch Id x 25 Feet Nylon | AB3UEG 1VEJ23/8"25 ft.3/8"-40°F to +176°F3/8"1/2"--€54.00
SPEEDAIRE 1VEJ3 Coiled Air Hose 3/8 Inch Id x 50 Feet Nylon | AB3UEH 1VEJ33/8"50 ft.3/8"-40°F to +176°F3/8"1/2"--€74.13
SPEEDAIRE 1VEJ4 Coiled Air Hose 1/2 Inch Id x 12 Feet Nylon | AB3UEJ 1VEJ41/2"12 ft.1/2"-40°F to +176°F1/2"1/2"--€53.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 1VEK7 Coiled Air Hose 1/4 Inch Id x 20 Feet Poly
€53.63 /unit