Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE 13X535 Timer Drain Valve, 1/2 Inch Npt | AA6GWW

SPEEDAIRE 13X535 Timer Drain Valve, 1/2 Inch NPT Pipe, 300 psi

Item: AA6GWW Model: 13X535
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€260.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Auto Drain Valve
Adjustable Drain Cycle0.5 sec. to 45 min.
Amps Ac0.4A
Body MaterialBrass
Connection TypeNPT
Drain Size1/2"
Flow Rate17.5 GPM
Frequency50/60 Hz
Max. Pressure300 psi
Operating Temp. Range+14°F to +140°F
Overall Depth3.547"
Overall Height5"
Overall Width4 1/4"
Purge Time0.5 sec. to 10 sec.
Voltage208-240V AC
EnclosureIP65
Includes6 ft. Power Cord, Filter Ball Valve
Pipe Size1/2" NPT

Shipping Info:

Ship weight (kg) 0.945
Ship height (cm)12.7
Ship length (cm)9.01
Ship width (cm)10.8
HS code8481805090
Country of OriginIE

Product Details:

    • Ideal for draining the oil and condensed water from filters, moisture separators, dryers, aftercoolers and air receiver tanks
    • Features an adjustable electronic timer for automatic opening and closing of valves
    • Filter ball valve for reducing frictional losses and controlling the high-pressure flow rates

Product Variants

ProductModelDrain SizePurge TimeVoltageMax. PressureOperating Temp. RangeOverall HeightOverall WidthOverall DepthPrice
SPEEDAIRE 12F742 Drain Valve Direct Acting 1/4 Inch Npt | AA4CXP 12F7421/4"0.5 sec. to 10 sec.230V725 psi+14°F to +140°F4 1/2"3 1/2"3.312"€307.78
SPEEDAIRE 13X522 Electric Drain Valve Direct Acting 1/8 Inch Npt | AA6GWG 13X5221/8"0.5 sec. to 10 sec.100-120V250 psi+14°F to +140°F3.312"1.703"2.906"€134.34
SPEEDAIRE 13X523 Electric Drain Valve Direct Acting 1/8 Inch Npt | AA6GWH 13X5231/8"0.5 sec. to 10 sec.208-240V AC250 psi+14°F to +140°F3.312"1.703"2.906"€134.34
SPEEDAIRE 13X524 Electric Drain Valve Direct Acting 1/4 Inch Npt | AA6GWJ 13X5241/4"0.5 sec. to 10 sec.100-120V250 psi+14°F to +140°F3.812"1.703"3.203"€139.35
SPEEDAIRE 13X525 Electric Drain Valve Direct Acting 1/4 Inch Npt | AA6GWK 13X5251/4"0.5 sec. to 10 sec.208-240V AC250 psi+14°F to +140°F3.812"1.703"3.203"€132.99
SPEEDAIRE 13X526 Electric Drain Valve Direct Acting 3/8in Npt | AA6GWL 13X5263/8"0.5 sec. to 10 sec.100-120V250 psi+14°F to +140°F4"1.703"3.203"€140.75
SPEEDAIRE 13X527 Electric Drain Valve Direct Acting 3/8in Npt | AA6GWM 13X5273/8"0.5 sec. to 10 sec.208-240V AC250 psi+14°F to +140°F4"1.703"3.203"€143.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 13X535 Timer Drain Valve, 1/2 Inch NPT Pipe, 300 psi
€260.21 /unit