Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE 13X528 Electric Drain Valve Direct Acting 1/2 Inch Npt | AA6GWN

SPEEDAIRE 13X528 Electric Drain Valve Direct Acting 1/2 Inch Npt

Item: AA6GWN Model: 13X528
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€184.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Auto Drain Valve
Adjustable Drain Cycle0.5 min. to 45 min. , 0.5 sec. to 45 min.
Amps Ac0.3A
Body MaterialBrass
Connection TypeNPT
Drain Size1/2"
Flow Rate4.53 GPM
Frequency50/60 Hz
Max. Pressure250 psi
Operating Temp. Range+14°F to +140°F
Overall Depth3.203"
Overall Height4"
Overall Width1.812"
Purge Time0.5 sec. to 10 sec.
Voltage100-120V
Drain Rate4.53 GPM
EnclosureIP65
Hz50/60 Hz
Includes6 ft. Power Cord
Maximum Voltage120V
Pipe Size1/2" NPT
Voltage - Minimum100V

Shipping Info:

Ship weight (kg) 0.63
Ship height (cm)10.16
Ship length (cm)8.14
Ship width (cm)4.6
HS code8481809020
Country of OriginIE

Product Variants

ProductModelDrain SizePurge TimeVoltageMax. PressureOperating Temp. RangeOverall HeightOverall WidthOverall DepthPrice
SPEEDAIRE 12F742 Drain Valve Direct Acting 1/4 Inch Npt | AA4CXP 12F7421/4"0.5 sec. to 10 sec.230V725 psi+14°F to +140°F4 1/2"3 1/2"3.312"€307.78
SPEEDAIRE 13X522 Electric Drain Valve Direct Acting 1/8 Inch Npt | AA6GWG 13X5221/8"0.5 sec. to 10 sec.100-120V250 psi+14°F to +140°F3.312"1.703"2.906"€134.34
SPEEDAIRE 13X523 Electric Drain Valve Direct Acting 1/8 Inch Npt | AA6GWH 13X5231/8"0.5 sec. to 10 sec.208-240V AC250 psi+14°F to +140°F3.312"1.703"2.906"€134.34
SPEEDAIRE 13X524 Electric Drain Valve Direct Acting 1/4 Inch Npt | AA6GWJ 13X5241/4"0.5 sec. to 10 sec.100-120V250 psi+14°F to +140°F3.812"1.703"3.203"€139.35
SPEEDAIRE 13X525 Electric Drain Valve Direct Acting 1/4 Inch Npt | AA6GWK 13X5251/4"0.5 sec. to 10 sec.208-240V AC250 psi+14°F to +140°F3.812"1.703"3.203"€132.99
SPEEDAIRE 13X526 Electric Drain Valve Direct Acting 3/8in Npt | AA6GWL 13X5263/8"0.5 sec. to 10 sec.100-120V250 psi+14°F to +140°F4"1.703"3.203"€140.75
SPEEDAIRE 13X527 Electric Drain Valve Direct Acting 3/8in Npt | AA6GWM 13X5273/8"0.5 sec. to 10 sec.208-240V AC250 psi+14°F to +140°F4"1.703"3.203"€143.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 13X528 Electric Drain Valve Direct Acting 1/2 Inch Npt
€184.93 /unit