Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE 13X519 Zero Loss Drain Pilot Operated 1/2 Inch Npt | AA6GWD

SPEEDAIRE 13X519 Zero Loss Drain Pilot Operated 1/2 Inch Npt

Item: AA6GWD Model: 13X519
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,517.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemZero Loss Drain
Amps Ac0.15A
Body MaterialAluminum
Bowl Capacity250 mL
Depth6 1/8"
Drain Rate1.08 GPM
Frequency50/60 Hz
Height7"
Max. Pressure725 psi
Min. Pressure11.5 psi
Number Of Inlets2
Operating Temp. Range+36°F to +180°F
Operation TypePilot Operated
Phase1
Pilot Pressure11.5 psi to 230 psi
Voltage90-260V
Width2 1/2"
Current0.15A
Drain Port GenderFemale
Drain Port Size3/8"
Enclosure RatingIP65
Inlet GenderFemale
Inlet Size1/2"
Inlet TypeNPT
Maximum Flow Rate530 CFM
Maximum Operating Pressure725 psi
Maximum Operating Temperature180°F
Minimum Operating Pressure11.5 psi
Minimum Operating Temperature36°F
Number Of Air Inlets2
Outlet GenderFemale
Outlet Size1/2"
Outlet TypeNPT
Overall Depth6 1/8"
Overall Height7"
Overall Width2 1/2"

Shipping Info:

Ship weight (kg) 2.3985
Ship height (cm)22.86
Ship length (cm)10.16
Ship width (cm)22.86
HS code8481809050
Country of OriginIE

Product Details:

    • Compressor Performance (530 cfm)
    • Drain Outlet Dia. (1/2")
    • Filter Performance (5298)
    • Refrigeration Dryer Performance (1060)

Product Variants

ProductModelDrain RateNumber Of InletsBowl CapacityDepthHeightMax. PressureVoltageOperating Temp. RangePrice
SPEEDAIRE 13X517 Zero Loss Drain Pilot Operated 1/2 Inch Npt | AA6GWB 13X5171.08 GPM2125 mL5 3/4"6"230 psi90-260V+36°F to +180°F€637.71
SPEEDAIRE 13X518 Zero Loss Drain Pilot Operated 1/2 Inch Npt | AA6GWC 13X5181.08 GPM2250 mL6 1/8"7"230 psi90-260V+36°F to +180°F€730.93
SPEEDAIRE 13X520 Zero Loss Drain Pilot Operated 1/2 Inch Npt | AA6GWE 13X5201.2 GPM2490 mL7"7"230 psi90-260V+36°F to +180°F€969.81
SPEEDAIRE 13X521 Zero Loss Drain Pilot Operated 3/4in Npt | AA6GWF 13X5211.64 GPM3740 mL8 1/2"8"230 psi90-260V+36°F to +180°F€1,192.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 13X519 Zero Loss Drain Pilot Operated 1/2 Inch Npt
€1,517.67 /unit