Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE 12V729 Air Hammer 2.0 Avg Cfm 2-11/64in Stroke | AA4PCQ

SPEEDAIRE 12V729 Air Hammer 2.0 Avg Cfm 2-11/64in Stroke

Item: AA4PCQ Model: 12V729
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€227.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Hammer
Accessory Free Tool ChangeNo
Air Inlet GenderFemale
Anti-vibration TechnologyNo
Average Cfm @ 15 Sec. Run Time2 CFM
Blows Per Minute2800 BPM
Cfm @ Full Load10 CFM
Compatible Collar ShapeRound
Dust Sealed SwitchNo
DutyMedium Duty
Duty CycleIndustrial Duty
Exhaust LocationTop
Hammer TypeChipping, Chiseling, Rivet Busting, Riveting, Scaling
Handle TypePistol Grip
Housing MaterialAluminum
IncludesSpring Retainer
Kit Contents(1) Bare Tool, (1) Spring Retainer
Lock-off SwitchNo
Lock-on SwitchNo
Material ApplicationConcrete
Min. Hose Size3/8"
No Of Pieces1
Overall Length6 1/2"
Power SourceAir Powered
Required Pressure90 psi
Retainer TypeSpring
SeriesA Series
Shank ShapeRound
Shank Size0.401"
Shank TypeRound
Shank Type - Air HammersRound
Stroke Length2.172"
Throttle TypeLever
Air Consumption5.4 CFM
Air Inlet Size1/4" NPT Female
Air Inlet TypeNPT
Air Pressure90 psi
Dust ManagementNone
Handle MaterialAluminum
Sound Level102 dbA
Tool Weight3.3 lbs.

Shipping Info:

Ship weight (kg) 1.7325
Ship height (cm)5.84
Ship length (cm)21.84
Ship width (cm)17.78
HS code8467191000
Country of OriginTW

Product Variants

ProductModelDutyStroke LengthBlows Per MinuteOverall LengthAverage Cfm @ 15 Sec. Run TimeCfm @ Full LoadThrottle TypeRetainer TypePrice
SPEEDAIRE 21AC10 Air Hammer 2 Avg Cfm 3-1/2 Inch Stroke | AB6EFQ 21AC10Medium Duty3 3/4"2000 BPM9"4 CFM8 CFMTriggerQuick Change€52.77
SPEEDAIRE 21AC11 Air Hammer 2 Avg Cfm 2-5/8 Inch Stroke | AB6EFR 21AC11Medium Duty2 5/8"3200 BPM6 3/4"4 CFM7 CFMTriggerQuick Change€130.58
SPEEDAIRE 21AC12 Air Hammer 2 Avg Cfm 2-5/8 Inch Stroke | AB6EFT 21AC12Medium Duty2 5/8"3200 BPM6 3/4"3.6 CFM7 CFMTriggerSpring€98.02
SPEEDAIRE 21AC13 Air Hammer 2 Avg Cfm 3-1/2 Inch Stroke | AB6EFU 21AC13Heavy Duty3 1/2"2100 BPM11"2.8 CFM8 CFMTriggerSpring€554.40
SPEEDAIRE 21AC14 Air Hammer 2 Avg Cfm 2-5/8 Inch Stroke | AB6EFV 21AC14Medium Duty2 5/8"3200 BPM6 3/4"4.1 CFM7 CFMTriggerSpring€35.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 12V729 Air Hammer 2.0 Avg Cfm 2-11/64in Stroke
€227.19 /unit