Flat Shipping

Flat Shipping at €24.99 + VAT

SPECO TECHNOLOGIES PBM30 Amplifier 30w Contractor | AC2HWV 2KJU4

SPECO TECHNOLOGIES PBM30 Amplifier 30w Contractor

Item: AC2HWV Model: PBM30Cross Ref: 2KJU4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€370.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPA Amplifier
Height3 1/2"
Length10 3/4"
MaterialMetal, Plastic
Output Wattage30 W
Width9 1/2"
Frequency Response - Maximum18 kHz
Frequency Response - Minimum70 Hz
Impedance16 ohms
IncludesPower Supply
Input Style(2) Terminal, RCA, TEL
Number Of Channels1
Number Of Microphones Included1
Number Of Zones1
Operating Mode FeaturesTel Input Level, tone, Volume for each Source
Output StyleMoH
Output Voltage25/ 70V
Output Wattage - Peak45 W
Output Wattage - Rms30 W
Overall Depth9 1/2"
Overall Height3 1/2"
Overall Width10 3/4"
Power Consumption500 W
Power Voltage120V AC
StandardsCULM CE, FCC COMPLIANT, NDAA COMPLIANT, UL

Shipping Info:

Ship weight (kg) 5.2875
Ship height (cm)18.03
Ship length (cm)35.56
Ship width (cm)34.8
HS code8518500000
Country of OriginCN

Product Variants

ProductModelHeightMaterialOutput WattageChannelOutputTypePrice
SPECO TECHNOLOGIES P60FACD Amplifier 60w Cd Tuner | AC2HWT 2KJT9 P60FACD3 1/2"Metal, Plastic60/90 W---€1,089.88
SPECO TECHNOLOGIES PBM240AU Amplifier, 11 3/4 Inch Length, 16 15/16 Inch Width, 3 7/16 Inch Height, 240 W | CU3YWX PBM240AU3.438"-240 W5-PBM A Series€1,528.31
SPECO TECHNOLOGIES PBM120AU Amplifier, Metal, 11 3/4 Inch Length, 16 15/16 Inch Width, 3 3/8 Inch Height, 120 W | CU3YWY PBM120AU3 3/8"Metal120 W125/70VPBM A Series€1,328.33
SPECO TECHNOLOGIES PBM120AT Amplifier, Metal, 11 3/4 Inch Length, 16 15/16 Inch Width, 3 3/8 Inch Height, 120 W | CU3YWZ PBM120AT3 3/8"Metal120 W125/70VPBM A Series€948.43
SPECO TECHNOLOGIES PBM60AT Amplifier, Metal, 11 3/4 Inch Length, 16 15/16 Inch Width, 3 3/8 Inch Height, 60 W | CU3YXA PBM60AT3 3/8"Metal60 W125/70VPBM A Series€755.52
SPECO TECHNOLOGIES PBM60A Amplifier, Metal, 11 3/4 Inch Length, 16 15/16 Inch Width, 3 3/8 Inch Height, 60 W | CU3YXB PBM60A3 3/8"Metal60 W125/70VPBM A Series€666.78
SPECO TECHNOLOGIES PBM60AU Amplifier, Metal, 11 3/4 Inch Length, 16 15/16 Inch Width, 3 3/8 Inch Height, 60 W | CU3YXC PBM60AU3 3/8"Metal60 W125/70VPBM A Series€1,147.38

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPECO TECHNOLOGIES PBM30 Amplifier 30w Contractor
€370.57 /unit