Flat Shipping

Flat Shipping at €24.99 + VAT

SPEC E04200452250S Extension Spring, Stainless Steel, 2 1/4 Inch Overall Length, Passivated, 3 PK | CU3VTY

SPEC E04200452250S Extension Spring, Stainless Steel, 2 1/4 Inch Overall Length, Passivated, 3 PK

Item: CU3VTY Model: E04200452250SCross Ref: 781TP3
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExtension Spring
Deflection @ Load2.42"
End TypeFull Twist Loop
FinishPassivated
GradeGrade 302
Initial Tension0.68 lbs.
Load7.55 lbs.
MaterialStainless Steel
Meets/exceedsASTM-A313 AND AMS-5688
Outside Dia.0.42"
Overall Length2 1/4"
Spring Rate2.83 lbs.-in.
TypeHigh Precision
Wire Dia.0.045"
Extended Length4 43/64"
Free Length2 1/4"
Outside Diameter0.42"
Product TypeExtension Spring
StandardsAMS 5688, ASTM A313

Shipping Info:

Ship weight (kg) 0.0058
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialWire Dia.Outside Dia.Spring RateEnd TypeLoadFinishMeets/exceedsPkg. Qty.Price
SPEC E02400372250X Extension Spring, 316 Stainless Steel, 2 1/4 Inch Overall Length, 0.24 Inch Outside Dia | CU3PBL E02400372250XStainless Steel0.037"6/25"5.4 lbs.-in.Full Twist Loop--ASTM A313 PR AMS 568810€64.48
SPEC DE0500011000M Extension Spring, Double Loop End Extension, Music Wire, 10 Inch Overall Length, 2 PK | CU3PBM DE0500011000MMusic Wire0.063"1/2"1.78 lbs.-in.Double Loop---2€44.78
SPEC DE0625011000M Extension Spring, Double Loop End Extension, Music Wire, 10 Inch Overall Length, 2 PK | CU3PBN DE0625011000MMusic Wire0.072"5/8"1.85 lbs.-in.Double Loop---2€46.32
SPEC DE0625011200M Extension Spring, Double Loop End Extension, Music Wire, 12 Inch Overall Length, 2 PK | CU3PBP DE0625011200MMusic Wire0.072"5/8"1.52 lbs.-in.Double Loop---2€52.76
SPEC DE0500011200M Extension Spring, Double Loop End Extension, Music Wire, 12 Inch Overall Length, 2 PK | CU3PBQ DE0500011200MMusic Wire0.063"1/2"1.46 lbs.-in.Double Loop---2€43.97
SPEC DE0250010200M Extension Spring, Double Loop End Extension, Music Wire, 2 Inch Overall Length, 2 PK | CU3PBR DE0250010200MMusic Wire0.032"1/4"2.84 lbs.-in.Double Loop---2€36.83
SPEC DE0375010200M Extension Spring, Double Loop End Extension, Music Wire, 2 Inch Overall Length, 2 PK | CU3PBT DE0375010200MMusic Wire0.047"3/8"7.57 lbs.-in.Double Loop---2€37.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC E04200452250S Extension Spring, Stainless Steel, 2 1/4 Inch Overall Length, Passivated, 3 PK
€20.84 /unit