Flat Shipping

Flat Shipping at €24.99 + VAT

SPEC D23390 Metric Compression Spring, Stainless Steel, Stainless Steel, 3.2 mm Wire Dia, 2 PK | CU4AHF

SPEC D23390 Compression Spring, 58.8 lbs/In Stiffness Rate, 86.35 lbs Load Capacity, Stainless Steel

Item: CU4AHF Model: D23390Cross Ref: 781KY4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€48.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Spring
Deflection @ Load2.459"
End TypeClosed, Grounded
FinishPlain
Free Length2.5"
GradeGrade 302
Inner Dia.0.858"
Load Capacity86.35 lbs.
MaterialStainless Steel
Operating Temp. Range-320°F to +500°F
Outer Dia.1.11"
Solid Length1.035"
Spring Rate (stiffness)58.8 lbs./in.
TypePrecision
Wire Dia.0.126"
Wire TypeRound
Inside Diameter21.8 mm
Outside Diameter28.2 mm
Product TypeCompression Spring
Solid Height26.3 mm
Spring Rate10.3 N/mm
Spring ShapeCylindrical
StandardsAMS 5688, DIN 17224, EN 10270-3, JIS G4314 SUS 302/304
System Of MeasurementMetric
Wire Diameter3.2 mm

Shipping Info:

Ship weight (kg) 0.51
Ship height (cm)2.82
Ship length (cm)6.35
Ship width (cm)2.82
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC D23390 Compression Spring, 58.8 lbs/In Stiffness Rate, 86.35 lbs Load Capacity, Stainless Steel
€48.83 /unit