Flat Shipping

Flat Shipping at €24.99 + VAT

SPEC D23110 Metric Compression Spring, Stainless Steel, Precision, Stainless Steel, 115 mm Length | CU3ZUA

SPEC D23110 Compression Spring, 14.3 lbs/In Stiffness Rate, 43.71 lbs Load Capacity, Stainless Steel

Item: CU3ZUA Model: D23110Cross Ref: 781KV6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€42.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Spring
Deflection @ Load4.474"
End TypeClosed, Grounded
FinishPlain
Free Length4.528"
GradeGrade 302
Inner Dia.0.887"
Load Capacity43.71 lbs.
MaterialStainless Steel
Operating Temp. Range-320°F to +500°F
Outer Dia.1.083"
Solid Length1.37"
Spring Rate (stiffness)14.3 lbs./in.
TypePrecision
Wire Dia.0.098"
Wire TypeRound
Inside Diameter22.5 mm
Outside Diameter27.5 mm
Product TypeCompression Spring
Solid Height34.8 mm
Spring Rate2.5 N/mm
Spring ShapeCylindrical
StandardsAMS 5688, DIN 17224, EN 10270-3, JIS G4314 SUS 302/304
System Of MeasurementMetric
Wire Diameter2.5 mm

Shipping Info:

Ship weight (kg) 0.4301
Ship height (cm)2.75
Ship length (cm)11.5
Ship width (cm)2.75
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC D23110 Compression Spring, 14.3 lbs/In Stiffness Rate, 43.71 lbs Load Capacity, Stainless Steel
€42.91 /unit