Flat Shipping

Flat Shipping at €24.99 + VAT

SPEC D22950 Metric Compression Spring, Stainless Steel, Precision, Stainless Steel, 32 mm Length, 5 PK | CU3ZZR

SPEC D22950 Compression Spring, 176.8 lbs/In Stiffness Rate, 87.6 lbs Load Capacity, Stainless Steel

Item: CU3ZZR Model: D22950Cross Ref: 781KU0
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€44.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Spring
Deflection @ Load1.23"
End TypeClosed, Grounded
FinishPlain
Free Length1.26"
GradeGrade 302
Inner Dia.0.395"
Load Capacity87.6 lbs.
MaterialStainless Steel
Operating Temp. Range-320°F to +500°F
Outer Dia.0.591"
Solid Length0.768"
Spring Rate (stiffness)176.8 lbs./in.
TypePrecision
Wire Dia.0.098"
Wire TypeRound
Inside Diameter10 mm
Outside Diameter15 mm
Product TypeCompression Spring
Solid Height19.5 mm
Spring Rate30.96 N/mm
Spring ShapeCylindrical
StandardsAMS 5688, DIN 17224, EN 10270-3, JIS G4314 SUS 302/304
System Of MeasurementMetric
Wire Diameter2.5 mm

Shipping Info:

Ship weight (kg) 0.1609
Ship height (cm)2.79
Ship length (cm)3.2
Ship width (cm)2.79
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC D22950 Compression Spring, 176.8 lbs/In Stiffness Rate, 87.6 lbs Load Capacity, Stainless Steel
€44.07 /unit