Flat Shipping

Flat Shipping at €24.99 + VAT

SPEC D20780 Metric Compression Spring, Stainless Steel, Precision, Stainless Steel, Plain, Round | CU4AJH

SPEC D20780 Compression Spring, 1.3 lbs/In Stiffness Rate, 0.71 lbs Load Capacity, Stainless Steel

Item: CU4AJH Model: D20780Cross Ref: 781K33
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Spring
Deflection @ Load0.782"
End TypeClosed
FinishPlain
Free Length0.791"
GradeGrade 302
Inner Dia.0.113"
Load Capacity0.71 lbs.
MaterialStainless Steel
Operating Temp. Range-320°F to +500°F
Outer Dia.0.139"
Solid Length0.248"
Spring Rate (stiffness)1.3 lbs./in.
TypePrecision
Wire Dia.0.013"
Wire TypeRound
Inside Diameter2.88 mm
Outside Diameter3.52 mm
Product TypeCompression Spring
Solid Height6.3 mm
Spring Rate0.23 N/mm
Spring ShapeCylindrical
StandardsAMS 5688, DIN 17224, EN 10270-3, JIS G4314 SUS 302/304
System Of MeasurementMetric
Wire Diameter0.32 mm

Shipping Info:

Ship weight (kg) 0.0013
Ship height (cm)2.79
Ship length (cm)2.79
Ship width (cm)2.79
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC D20780 Compression Spring, 1.3 lbs/In Stiffness Rate, 0.71 lbs Load Capacity, Stainless Steel