Flat Shipping

Flat Shipping at €24.99 + VAT

SPEC D11900 Metric Compression Spring, Precision, 10 mm Length, 10 PK | CU4AFX

SPEC D11900 Compression Spring, 66.1 lbs/In Stiffness Rate, 7.67 lbs Load Capacity, Carbon Steel

Item: CU4AFX Model: D11900Cross Ref: 781J71
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€40.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Spring
Deflection @ Load0.119"
End TypeClosed, Grounded
FinishOiled
Free Length0.394"
Inner Dia.0.209"
Load Capacity7.67 lbs.
MaterialCarbon Steel
Operating Temp. Range-40°F to +250°F
Outer Dia.0.287"
Solid Length0.287"
Spring Rate (stiffness)66.1 lbs./in.
TypePrecision
Wire Dia.0.039"
Wire TypeRound
Inside Diameter5.3 mm
Outside Diameter7.3 mm
Product TypeCompression Spring
Solid Height7.3 mm
Spring Rate11.57 N/mm
Spring ShapeCylindrical
StandardsAMS 5112, DIN 17223, EN 10270-1, JIS G4314 SWP-A/B
System Of MeasurementMetric
Wire Diameter1 mm

Shipping Info:

Ship weight (kg) 0.0093
Ship height (cm)2.79
Ship length (cm)2.79
Ship width (cm)2.79
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC D11900 Compression Spring, 66.1 lbs/In Stiffness Rate, 7.67 lbs Load Capacity, Carbon Steel
€40.01 /unit