Flat Shipping

Flat Shipping at €24.99 + VAT

SPEC D11490 Metric Compression Spring, Precision, 38.5 mm Length, 10 PK | CU4AJQ

SPEC D11490 Compression Spring, 4 lbs/In Stiffness Rate, 3.48 lbs Load Capacity, Carbon Steel

Item: CU4AJQ Model: D11490Cross Ref: 781J32
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€38.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Spring
Deflection @ Load0.406"
End TypeClosed
FinishOiled
Free Length1.516"
Inner Dia.0.172"
Load Capacity3.48 lbs.
MaterialCarbon Steel
Operating Temp. Range-40°F to +250°F
Outer Dia.0.222"
Solid Length0.638"
Spring Rate (stiffness)4 lbs./in.
TypePrecision
Wire Dia.0.025"
Wire TypeRound
Inside Diameter4.37 mm
Outside Diameter5.63 mm
Product TypeCompression Spring
Solid Height16.2 mm
Spring Rate0.7 N/mm
Spring ShapeCylindrical
StandardsAMS 5112, DIN 17223, EN 10270-1, JIS G4314 SWP-A/B
System Of MeasurementMetric
Wire Diameter0.63 mm

Shipping Info:

Ship weight (kg) 0.0113
Ship height (cm)2.79
Ship length (cm)3.85
Ship width (cm)2.79
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC D11490 Compression Spring, 4 lbs/In Stiffness Rate, 3.48 lbs Load Capacity, Carbon Steel
€38.20 /unit