Flat Shipping

Flat Shipping at €24.99 + VAT

SPEC D11240 Metric Compression Spring, Precision, 31 mm Length, 10 PK | CU3ZFT

SPEC D11240 Compression Spring, 3.1 lbs/In Stiffness Rate, 2.1 lbs Load Capacity, Carbon Steel

Item: CU3ZFT Model: D11240Cross Ref: 781J09
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€32.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Spring
Deflection @ Load0.669"
End TypeClosed
FinishOiled
Free Length1.22"
Inner Dia.0.137"
Load Capacity2.1 lbs.
MaterialCarbon Steel
Operating Temp. Range-40°F to +250°F
Outer Dia.0.177"
Solid Length0.551"
Spring Rate (stiffness)3.1 lbs./in.
TypePrecision
Wire Dia.0.02"
Wire TypeRound
Inside Diameter3.5 mm
Outside Diameter4.5 mm
Product TypeCompression Spring
Solid Height14 mm
Spring Rate0.54 N/mm
Spring ShapeCylindrical
StandardsAMS 5112, DIN 17223, EN 10270-1, JIS G4314 SWP-A/B
System Of MeasurementMetric
Wire Diameter0.5 mm

Shipping Info:

Ship weight (kg) 0.0057
Ship height (cm)2.79
Ship length (cm)3.1
Ship width (cm)2.79
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC D11240 Compression Spring, 3.1 lbs/In Stiffness Rate, 2.1 lbs Load Capacity, Carbon Steel
€32.80 /unit