Flat Shipping

Flat Shipping at €24.99 + VAT

SPEC D11020 Metric Compression Spring, Precision, 16.5 mm Length, 10 PK | CU3ZBH

SPEC D11020 Metric Compression Spring, Precision, 16.5 mm Length, 10 PK

Item: CU3ZBH Model: D11020Cross Ref: 781HY6
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€38.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Spring
Deflection @ Load0.422"
End TypeClosed
FinishOiled
Free Length0.65"
Inner Dia.0.141"
Load Capacity1.18 lbs.
MaterialCarbon Steel
Operating Temp. Range-40°F to +250°F
Outer Dia.0.173"
Solid Length0.228"
Spring Rate (stiffness)2.7 lbs./in.
TypePrecision
Wire Dia.0.016"
Wire TypeRound

Shipping Info:

Ship weight (kg) 0.0019
Ship height (cm)2.79
Ship length (cm)2.79
Ship width (cm)2.79
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC D11020 Metric Compression Spring, Precision, 16.5 mm Length, 10 PK
€38.20 /unit