Flat Shipping

Flat Shipping at €24.99 + VAT

SPEC C16871924000S Compression Spring, Stainless Steel, 4 Inch Length, 1.687 Inch Outside Dia, 10 PK | CU3MLR

SPEC C16871924000S Compression Spring, Stainless Steel, 4 Inch Length, 1.687 Inch Outside Dia, 10 PK

Item: CU3MLR Model: C16871924000SCross Ref: 54NU86
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€230.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Spring
ColorSilver
Deflection @ Load1.33"
End TypeClosed, Grounded
FinishPlain
Free Length4"
GradeGrade 302
Inner Dia.1.31"
Load Capacity84.6 lbs.
MaterialStainless Steel
Operating Temp. Range-40°F to +250°F
Outer Dia.1.69"
Solid Length2.67"
Spring Rate (stiffness)63.6 lbs./in.
TypeHeavy Duty
Wire Dia.0.192"
Wire TypeRound

Shipping Info:

Ship weight (kg) 0.2247
Ship height (cm)4.29
Ship length (cm)10.16
Ship width (cm)4.29
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC C16871924000S Compression Spring, Stainless Steel, 4 Inch Length, 1.687 Inch Outside Dia, 10 PK
€230.95 /unit