Flat Shipping

Flat Shipping at €24.99 + VAT

SPEC C16871624500S Compression Spring, Stainless Steel, 4 1/2 Inch Length, 0.162 Inch Wire Dia, 10 PK | CU3JYD

SPEC C16871624500S Compression Spring, 29.5 lbs/In Stiffness Rate, 53 lbs Load Capacity, Stainless Steel

Item: CU3JYD Model: C16871624500SCross Ref: 54NU56
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€186.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Spring
ColorSilver
Deflection @ Load1.8"
End TypeClosed, Grounded
FinishPlain
Free Length4.5"
GradeGrade 302
Inner Dia.1.37"
Load Capacity53 lbs.
MaterialStainless Steel
Operating Temp. Range-40°F to +250°F
Outer Dia.1.69"
Solid Length2.7"
Spring Rate (stiffness)29.5 lbs./in.
TypeHeavy Duty
Wire Dia.0.162"
Wire TypeRound
Inside Diameter1.37"
Outside Diameter1.69"
Product TypeCompression Spring
Solid Height2.7"
Spring Rate29.5 lbs.-in.
Spring ShapeCylindrical
StandardsAMS 5688, ASTM A313
System Of MeasurementImperial
Wire Diameter0.16"

Shipping Info:

Ship weight (kg) 0.1668
Ship height (cm)4.29
Ship length (cm)11.43
Ship width (cm)4.29
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC C16871624500S Compression Spring, 29.5 lbs/In Stiffness Rate, 53 lbs Load Capacity, Stainless Steel
€186.62 /unit