Flat Shipping

Flat Shipping at €24.99 + VAT

SPEC C16871484000M Compression Spring, 4 Inch Length, 1.687 Inch Outside Dia, 10 PK | CU3GTM

SPEC C16871484000M Compression Spring, 4 Inch Length, 1.687 Inch Outside Dia, 10 PK

Item: CU3GTM Model: C16871484000MCross Ref: 54NU37
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€95.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Spring
ColorGray
Deflection @ Load1.7"
End TypeClosed, Grounded
FinishPlain
Free Length4"
Inner Dia.1.39"
Load Capacity49.57 lbs.
MaterialCarbon Steel
Operating Temp. Range-40°F to +250°F
Outer Dia.1.69"
Solid Length2.3"
Spring Rate (stiffness)29.1 lbs./in.
TypeHeavy Duty
Wire Dia.0.148"
Wire TypeRound
Inside Diameter1.39"
Outside Diameter1.69"
Product TypeCompression Spring
Solid Height2.3"
Spring Rate29.1 lbs.-in.
StandardsAMS 5112, ASTM A228

Shipping Info:

Ship weight (kg) 0.1217
Ship height (cm)4.29
Ship length (cm)10.16
Ship width (cm)4.29
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC C16871484000M Compression Spring, 4 Inch Length, 1.687 Inch Outside Dia, 10 PK
€95.33 /unit