Flat Shipping

Flat Shipping at €24.99 + VAT

SPEC C14601624500M Compression Spring, 4 1/2 Inch Length, 1.46 Inch Outside Dia, 10 PK | CU3MRA

SPEC C14601624500M Compression Spring, 45.7 lbs/In Stiffness Rate, 72.94 lbs Load Capacity, Carbon Steel

Item: CU3MRA Model: C14601624500MCross Ref: 54NU07
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€103.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Spring
ColorGray
Deflection @ Load1.59"
End TypeClosed, Grounded
FinishPlain
Free Length4.5"
Inner Dia.1.14"
Load Capacity72.94 lbs.
MaterialCarbon Steel
Operating Temp. Range-40°F to +250°F
Outer Dia.1.46"
Solid Length2.91"
Spring Rate (stiffness)45.7 lbs./in.
TypeHeavy Duty
Wire Dia.0.162"
Wire TypeRound
Inside Diameter1.14"
Outside Diameter1.46"
Product TypeCompression Spring
Solid Height2.91"
Spring Rate45.7 lbs.-in.
Spring ShapeCylindrical
StandardsAMS 5112, ASTM A228
System Of MeasurementImperial
Wire Diameter0.16"

Shipping Info:

Ship weight (kg) 0.1696
Ship height (cm)3.71
Ship length (cm)11.43
Ship width (cm)3.71
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC C14601624500M Compression Spring, 45.7 lbs/In Stiffness Rate, 72.94 lbs Load Capacity, Carbon Steel
€103.89 /unit