Flat Shipping

Flat Shipping at €24.99 + VAT

SPEC C12251482500S Compression Spring, Stainless Steel, 2 1/2 Inch Length, 0.148 Inch Wire Dia, 10 PK | CU3JBP

SPEC C12251482500S Compression Spring, 71.7 lbs/In Stiffness Rate, 55.8 lbs Load Capacity, Stainless Steel

Item: CU3JBP Model: C12251482500SCross Ref: 54NR70
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€110.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Spring
ColorSilver
Deflection @ Load0.78"
End TypeClosed, Grounded
FinishPlain
Free Length2.5"
GradeGrade 302
Inner Dia.0.93"
Load Capacity55.8 lbs.
MaterialStainless Steel
Operating Temp. Range-40°F to +250°F
Outer Dia.1.23"
Solid Length1.72"
Spring Rate (stiffness)71.7 lbs./in.
TypeHeavy Duty
Wire Dia.0.148"
Wire TypeRound
Inside Diameter0.93"
Outside Diameter1.23"
Product TypeCompression Spring
Solid Height1 18/25"
Spring Rate71.7 lbs.-in.
Spring ShapeCylindrical
StandardsAMS 5688, ASTM A313
System Of MeasurementImperial
Wire Diameter0.15"

Shipping Info:

Ship weight (kg) 0.0844
Ship height (cm)3.12
Ship length (cm)6.35
Ship width (cm)3.12
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC C12251482500S Compression Spring, 71.7 lbs/In Stiffness Rate, 55.8 lbs Load Capacity, Stainless Steel
€110.91 /unit