Flat Shipping

Flat Shipping at €24.99 + VAT

SPEC C12181252500S Compression Spring, Stainless Steel, 302 Stainless Steel, 2 1/2 Inch Length, 3 PK | CU3MVA

SPEC C12181252500S Compression Spring, 302 Stainless Steel, 2 1/2 Inch Length, 3 Pk

Item: CU3MVA Model: C12181252500SCross Ref: 781HF7
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Spring
Deflection @ Load1.17"
End TypeClosed, Grounded
FinishPassivated
Free Length2.5"
GradeGrade 302
Inner Dia.0.97"
Load @ 50% Free Length48.87 lbs.
Load Capacity45.75 lbs.
MaterialStainless Steel
Operating Temp. Range-40°F to +250°F
Outer Dia.1.22"
Solid Length1.33"
Spring Rate (stiffness)39.1 lbs./in.
TypePrecision
Wire Dia.0.125"
Wire TypeRound
Inside Diameter0.97"
Outside Diameter1.22"
Product TypeCompression Spring
Solid Height1.33"
Spring Rate39.1 lbs.-in.
StandardsAMS 5688, ASTM A313

Shipping Info:

Ship weight (kg) 0.0418
Ship height (cm)3.1
Ship length (cm)6.35
Ship width (cm)3.1
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC C12181252500S Compression Spring, 302 Stainless Steel, 2 1/2 Inch Length, 3 Pk