Flat Shipping

Flat Shipping at €24.99 + VAT

SPEC C12181250875M Compression Spring Music Wire, Precision, 7/8 Inch Length, Oil, Round, 3 PK | CU3YFE

SPEC C12181250875M Compression Spring, 169 lbs/In Stiffness Rate, 62.65 lbs Load Capacity, Carbon Steel

Item: CU3YFE Model: C12181250875MCross Ref: 780ZR0
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemMusic Wire
Deflection @ Load0.371"
End TypeClosed, Grounded
FinishOiled
Free Length0.88"
Inner Dia.0.97"
Load @ 50% Free Length73.94 lbs.
Load Capacity62.65 lbs.
MaterialCarbon Steel
Operating Temp. Range-40°F to +250°F
Outer Dia.1.22"
Solid Length0.5"
Spring Rate (stiffness)169 lbs./in.
TypePrecision
Wire Dia.0.125"
Wire TypeRound
Inside Diameter0.97"
Outside Diameter1.22"
Product TypeCompression Spring
Solid Height1/2"
Spring Rate169 lbs.-in.
Spring ShapeCylindrical
StandardsAMS 5112, ASTM A228
System Of MeasurementImperial
Wire Diameter0.13"

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)3.1
Ship length (cm)2.79
Ship width (cm)3.1
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC C12181250875M Compression Spring, 169 lbs/In Stiffness Rate, 62.65 lbs Load Capacity, Carbon Steel